Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD A660 Needle Valve Straight Brass 1/8 x 5/16in | AB3WYU 1VPV4

WEATHERHEAD A660 Needle Valve Straight Brass 1/8 x 5/16in

Item: AB3WYU Model: A660Cross Ref: 1VPV4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Valve
Body MaterialBrass
ConnectionMnpt x Tube
Fitting StyleStraight
Handle MaterialSteel
Length1.187"
Max. Height1.047"
Max. Pressure150 psi
Pipe Size0.125" x 0.312"
Seal MaterialMetal
Stem TypeBrass
Temp. Rating0°F to +250°F
Connection Size - Side 13/8"
Connection Size - Side 21/8"
Connection TypeCompression x MIP
For MediaWater
Max. Pressure (cwp)150 psi
Maximum Height1"
Media Temp. Range65°F to 250°F
Overall Length1.18"
Stem MaterialBrass
Valve Body StyleInline

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.06
Ship length (cm)14.48
Ship width (cm)5.33
HS code8481200040
Country of OriginMX

Product Variants

ProductModelConnectionPipe SizeFitting StyleMax. HeightTube SizeBody MaterialSeal MaterialMax. PressurePrice
WEATHERHEAD A6763 Needle Valve Straight Brass 3/16 Inch Tube | AB3WYQ 1VPU9 A6763Tube-Straight1.031"0.188"BrassMetal150 psi€39.75
WEATHERHEAD A6775 Needle Valve Straight Brass 3/8 Inch Tube | AB3WYT 1VPV2 A6775Tube-Straight1.312"3/8"BrassMetal150 psi€43.12
WEATHERHEAD A6755 Needle Valve Straight Brass 1/4 x 5/16in | AB3WYV 1VPV5 A6755Mnpt x Tube0.25" x 0.312"Straight1.094"-BrassMetal150 psi€34.66
WEATHERHEAD A6760 Needle Valve Straight Brass 1/4 x 3/8 In | AB3WYW 1VPV6 A6760Mnpt x Tube1/4" x 3/8"Straight1.469"-BrassMetal150 psi€43.78
WEATHERHEAD A6845 Needle Valve Angled Brass 1/8 x 3/16 In | AB3WYX 1VPV7 A6845Mnpt x Tube0.125" x 0.188"Angled1.078"-BrassMetal150 psi€35.46
WEATHERHEAD A655 Needle Valve Angled Brass 1/8 x 5/16 Inch | AB3WYY 1VPV8 A655Mnpt x Tube0.125" x 0.312"Angled1.094"-BrassMetal150 psi€31.46
WEATHERHEAD A6855 Needle Valve Angled Brass 1/4 x 5/16 Inch | AB3WYZ 1VPV9 A6855Mnpt x Tube0.25" x 0.312"Angled1.281"-BrassMetal150 psi€56.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD A660 Needle Valve Straight Brass 1/8 x 5/16in
€45.16 /unit