Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 7705X12X12X12 Compression Tee, Tee, Compression X Compression X Compression | CU9UGX

WEATHERHEAD 7705X12X12X12 Compression Tee, Compression x Compression X Compression

Item: CU9UGX Model: 7705X12X12X12Cross Ref: 787TK9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Tee
ApplicationChemicals, Construction Machinery, High Pressure Hydraulic, Machine Tools, Marine, Military, Textile Machinery
ColorClear
FinishZinc Trivalent
Fits BrandAir-Way, Parker
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/4"
Fitting Side B Connection TypeCompression
Fitting Side B Tube Outer Diameter3/4"
Fitting Side C Connection TypeCompression
Fitting Side C Tube Outer Diameter3/4"
Hex Size1.063"
Length3.156"
MaterialSteel
Max. Operating Pressure3250 psi
Max. Operating Temp.450°F
Mfr. Series7000 Series Ermeto
Min. Operating Temp.-30°F
Specific Fitting ShapeTEE
Sub-brandErmeto
System Of MeasurementImperial
Thread Size A1 1/16"-12
Thread Size B1 1/16"-12
Thread Size C1 1/16"-12
Finish/coatingZinc Trivalent
Fitting MaterialSteel
Maximum Operating Pressure3250 psi
Overall Length3 5/32"
StandardsASME, ISO, NAHAD, NFPA, SAE

Shipping Info:

Ship weight (kg) 0.4815
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHex SizeMax. Operating PressureFitting Side A Tube Outer DiameterThread Size BFitting Side B Tube Outer DiameterThread Size AFitting Side C Tube Outer DiameterThread Size CPrice
WEATHERHEAD 7705X06X06X06 Compression Tee, Tee, Compression X Compression X Compression | CU9UGY 7705X06X06X060.563"5000 psi3/8"9/16"-183/8"9/16"-183/8"9/16"-18€22.40
WEATHERHEAD 7705X10X10X10 Compression Tee, Tee, Compression X Compression X Compression | CU9UGZ 7705X10X10X107/8"3250 psi5/8"7/8"-145/8"7/8"-145/8"7/8"-14€45.43
WEATHERHEAD 7705X16X16X16 Compression Tee, Tee, Compression X Compression X Compression | CU9UHA 7705X16X16X161.313"2500 psi1"1 5/16"-121"1 5/16"-121"1 5/16"-12€92.46
WEATHERHEAD 7705X04X04X04 Compression Tee, Tee, Compression X Compression X Compression | CU9UHB 7705X04X04X040.438"5250 psi1/4"7/16"-201/4"7/16"-201/4"7/16"-20€20.51
WEATHERHEAD 7705X14X14X14 Compression Tee, Tee, Compression X Compression X Compression | CU9UHC 7705X14X14X141.313"3250 psi7/8"1 3/16"-127/8"1 3/16"-127/8"1 3/16"-12€112.53
WEATHERHEAD 7705X05X05X05 Compression Tee, Tee, Compression X Compression X Compression, 450 Deg F | CU9UHD 7705X05X05X050.563"5250 psi0.312"1/2"-200.312"1/2"-200.312"1/2"-20€37.54
WEATHERHEAD 7705X03X03X03 Compression Tee, Tee, Compression X Compression X Compression, 450 Deg F | CU9UHE 7705X03X03X030.438"6500 psi0.188"3/8"-240.188"3/8"-240.188"3/8"-24€27.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 7705X12X12X12 Compression Tee, Compression x Compression X Compression
€74.93 /unit