Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 7515X04X04 Elbow, Compression X Orb, 90 Deg. Elbow Adapter, Compression X Morb, For 1/4 Inch Tube Od | CU9ULL

WEATHERHEAD 7515X04X04 Elbow, Compression X Orb, 90 Deg. Elbow Adapter, Compression X Morb, For 1/4 Inch Tube Od

Item: CU9ULL Model: 7515X04X04Cross Ref: 787TG2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
ApplicationAir, Fuel, Hydraulic Oil
ColorClear
FinishZinc Trivalent
Fits BrandAir-Way, Parker
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeMorb
Fitting Side B Pipe Size0.438"
Hex Size0.43"
Length7/8"
MaterialSteel
Max. Operating Pressure5250 psi
Max. Operating Temp.450°F
Mfr. SeriesErmeto Flareless Series
Min. Operating Temp.-30°F
Sub-brandErmeto
System Of MeasurementImperial
Thread Size A7/16"-20
Thread Size B7/16"-20
Compatible Fitting BrandsAir Way, Parker
Finish/coatingZinc Trivalent
Fitting MaterialSteel
Maximum Operating Pressure5250 psi
Maximum Operating Temperature450°F
Minimum Operating Temperature-30°F
Overall Length7/8"
SeriesErmeto Flareless
Specific Fitting Shape90° Elbow Adapter
StandardsASME, ISO, MS, NAHAD, NFPA, SAE J514

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureHex SizeFitting Side B Connection TypeFitting Side A Tube Outer DiameterThread Size BThread Size AFitting Side B Pipe SizeSpecific Fitting ShapePrice
WEATHERHEAD 7405X16X16 Elbow, 90 Deg. Elbow Adapter, Compression X Mnpt 2400 PSI | CU9UKZ 7405X16X162400 psi1.31"MNPT1"1"-11 1/21 5/16"-121"-€41.88
WEATHERHEAD 7405X16X12 Elbow, 90 Deg. Elbow Adapter, Compression X Mnpt 2400 PSI | CU9ULA 7405X16X122400 psi1.31"MNPT1"3/4"-141 5/16"-123/4"-€50.08
WEATHERHEAD 7405X05X02 Elbow, 90 Deg. Elbow Adapter, Compression X Mnpt, For 5/16 Inch Tube Od | CU9ULB 7405X05X025250 psi14/25"MNPT0.312"1/8"-271/2"-201/8"-€17.27
WEATHERHEAD 7405X05X04 Elbow, 90 Deg. Elbow Adapter, Compression X Mnpt, For 5/16 Inch Tube Od | CU9ULC 7405X05X045250 psi14/25"MNPT0.312"1/4"-181/2"-201/4"-€19.55
WEATHERHEAD 7515X16X16 Elbow, 90 Deg. Elbow Adapter, Compression X Morb 2400 PSI | CU9ULD 7515X16X162400 psi1.31"Morb1"1 5/16"-121 5/16"-121.312"Elbow Adapter€55.21
WEATHERHEAD 7515X20X20 Elbow, Compression X Orb, 90 Deg. Elbow Adapter, Compression X Morb | CU9ULE 7515X20X202100 psi1.62"Morb1 1/4"1 5/8"-121 5/8"-121 5/8"-€103.64
WEATHERHEAD 7515X20X20VB Elbow, Compression X Orb, 90 Deg. Elbow Adapter, Compression X Morb | CU9ULF 7515X20X20VB2100 psi-Morb1 1/4"1 5/8"-12-1 5/8"-€133.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 7515X04X04 Elbow, Compression X Orb, 90 Deg. Elbow Adapter, Compression X Morb, For 1/4 Inch Tube Od
€11.30 /unit