Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 7315X08X10 Connector, Straight Adapter, Compression X Morb 4500 PSI | CU9UKH

WEATHERHEAD 7315X08X10 Connector, Straight Adapter, Compression X Morb 4500 PSI

Item: CU9UKH Model: 7315X08X10Cross Ref: 787T83
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ApplicationAir, Fuel, Hydraulic Oil
ColorClear
Finish, CoatingZinc Trivalent
Fits BrandAir-Way, Parker
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeMorb
Fitting Side B Pipe Size7/8"
Hex Size1"
Length1 1/2"
MaterialSteel
Max. Operating Pressure4500 psi
Max. Operating Temp.450°F
Mfr. SeriesErmeto Flareless Series
Min. Operating Temp.-30°F
Specific Fitting ShapeStraight Adapter
Sub-brandErmeto
System Of MeasurementImperial
Thread Size A3/4"-16
Thread Size B7/8"-14
Compatible Fitting BrandsAir Way, Parker
Finish/coatingZinc Trivalent
Fitting MaterialSteel
Maximum Operating Pressure4500 psi
Maximum Operating Temperature450°F
Minimum Operating Temperature-30°F
Overall Length1 1/2"
SeriesErmeto Flareless
StandardsASME, ISO, MS, NAHAD, NFPA, SAE J514

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting Side A Tube Outer DiameterFitting Side B Connection TypeFitting Side B Pipe SizeMax. Operating PressureThread Size BHex SizeThread Size ASpecific Fitting ShapePrice
WEATHERHEAD 69X10 Connector, Compression x MNPT, 1/2 Inch Pipe Size, 5/8 Inch Tube O.D., 2 Inch Length | CH9XND 69X10--------€45.33
WEATHERHEAD 69X5X4 Connector, Compression x MNPT, 1/4 Inch Pipe, 5/16 Inch Tube O.D., 1 3/16 Inch Length | CH9XNE 69X5X4--------€11.97
WEATHERHEAD 1268X6 Connector, Brass, 1 Inch Length | CH9XNF 1268X6--------€9.45
WEATHERHEAD 69X6 Connector, Compression x MNPT, 3/8 Inch Pipe, 3/8 Inch Tube O.D., 1 5/16 Inch Length | CH9XNG 69X6--------€8.95
WEATHERHEAD 7205X16X16 Connector | CU9UHG 7205X16X161"MNPT1"2400 psi1"-11 1/21.37"1 5/16"-12Straight Adapter€28.68
WEATHERHEAD 7205X16X12 Connector | CU9UHH 7205X16X121"MNPT3/4"2400 psi3/4"-141.37"1 5/16"-12Straight Adapter€32.78
WEATHERHEAD 7205X32X32 Connector | CU9UHJ 7205X32X322"MNPT2"1800 psi2"-11 1/22"2 1/2"-12Straight Adapter€156.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 7315X08X10 Connector, Straight Adapter, Compression X Morb 4500 PSI
€15.53 /unit