Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 7305X20X20 UNION, COMPRESSION, SMALL HEX, Straight Connector, Compression | CU9UPX

WEATHERHEAD 7305X20X20 UNION, COMPRESSION, SMALL HEX, Straight Connector, Compression

Item: CU9UPX Model: 7305X20X20Cross Ref: 787T73
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
ApplicationAir, Fuel, Hydraulic Oil
ColorClear
FinishZinc Trivalent
Fits BrandAir-Way, Parker
Fitting MaterialSteel
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter1 1/4"
Fitting Side B Tube Outer Diameter1 1/4"
Hex Size1 17/25"
Length1 7/8"
Max. Operating Temp.450°F
Max. Pressure2100 psi
Mfr. SeriesErmeto Flareless Series
Min. Operating Temp.-30°F
Specific Fitting ShapeStraight Connector
Sub-brandErmeto
System Of MeasurementImperial
Thread Size A1 5/8"-12
Thread Size B1 5/8"-12
Finish/coatingZinc Trivalent
Maximum Operating Pressure2100 psi
Overall Length1 7/8"
StandardsASME, ISO, MS, NAHAD, NFPA, SAE J514

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTube SizeSpecific Fitting ShapeFitting Side A Tube Outer DiameterHex SizeFitting Side B Tube Outer DiameterMax. PressureThread Size BThread Size APrice
WEATHERHEAD 1862X2.5 Union 5/32 Inch Tube Size | AC4FJY 2ZKH8 1862X2.50.156"-------€14.65
WEATHERHEAD 1862X3 Union 3/16 Inch Tube Size | AC4FJZ 2ZKH9 1862X30.188"-------€15.17
WEATHERHEAD 302X6 Inverted Flare Union, 1/4 Inch Tube O.D. | CJ2QFJ 302X6--------€5.80
WEATHERHEAD 7306X06X06 UNION, COMPRESSION, LARGE HEX, Straight Connector, Compression | CU9UPR 7306X06X06-Straight Connector3/8"0.81"3/8"5000 psi9/16"-189/16"-18€15.98
WEATHERHEAD 7305X03X03 UNION, COMPRESSION, SMALL HEX, Straight Connector, Compression | CU9UPT 7305X03X03-Straight Connector0.188"0.43"0.188"6000 psi3/8"-243/8"-24€12.95
WEATHERHEAD 7305X05X05 UNION, COMPRESSION, SMALL HEX, Straight Connector, Compression | CU9UPU 7305X05X05-Straight Connector0.312"14/25"0.312"5250 psi1/2"-201/2"-20€13.75
WEATHERHEAD 7305X24X24 UNION, COMPRESSION, SMALL HEX, Straight Connector, Compression | CU9UPV 7305X24X24-Straight Connector1 1/2"2"1 1/2"2000 psi1 7/8"-121 7/8"-12€117.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 7305X20X20 UNION, COMPRESSION, SMALL HEX, Straight Connector, Compression
€89.72 /unit