Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 402X6X2 Elbow 90 Degree 1/8 Inch Inverted Flare Brass | AE4UCJ 5MTF1

WEATHERHEAD 402X6X2 Elbow 90 Degree 1/8 Inch Inverted Flare Brass

Item: AE4UCJ Model: 402X6X2Cross Ref: 5MTF1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Body MaterialBrass
Flare TypeInverted
Max. Pressure2000 psi
Pipe Size1/8"
Temp. Range-65°F to +250°F
Tube Size3/8"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045
Country of OriginUS

Product Variants

ProductModelTube SizePipe SizeBody MaterialFlare TypeMax. PressureTemp. RangeConnection TypePrice
WEATHERHEAD 402X4 Elbow 90 Degree 1/8 Inch Inverted Flare Brass | AE4UCD 5MTE6 402X41/4"1/8"BrassInverted2000 psi-65°F to +250°F-€4.95
WEATHERHEAD 402X4X4 Elbow 90 Degree 1/4 Inch Inverted Flare Brass | AE4UCE 5MTE7 402X4X41/4"1/4"BrassInverted2000 psi-65°F to +250°F-€7.29
WEATHERHEAD 402X5 Elbow 90 Degree 1/8 Inch Inverted Flare Brass | AE4UCF 5MTE8 402X50.312"1/8"BrassInverted2000 psi-65°F to +250°F-€5.86
WEATHERHEAD 402X5X4 Elbow 90 Degree 1/4 Inch Inverted Flare Brass | AE4UCG 5MTE9 402X5X40.312"1/4"BrassInverted2000 psi-65°F to +250°FInverted Flare€12.73
WEATHERHEAD 402X6 Elbow 90 Degree 1/4 Inch Inverted Flare Brass | AE4UCH 5MTF0 402X63/8"1/4"BrassInverted2000 psi-65°F to +250°F-€8.55
WEATHERHEAD 402X6X6 Elbow 90 Degree 3/8 Inch Inverted Flare Brass | AE4UCK 5MTF2 402X6X63/8"3/8"BrassInverted2000 psi-65°F to +250°F-€17.79
WEATHERHEAD 402X8X8 Elbow 90 Degree 1/2 Inch Inverted Flare Brass | AE4UCL 5MTF3 402X8X81/2"1/2"BrassInverted2000 psi-65°F to +250°F-€49.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 402X6X2 Elbow 90 Degree 1/8 Inch Inverted Flare Brass
€12.01 /unit