Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 3200X2 Hydraulic Hose Adapter, 1/8 x 1/8 Inch Size, Female, 0.88 Inch Overall Length | CJ2NEZ

WEATHERHEAD 3200X2 Hydraulic Hose Adapter, 1/8 x 1/8 Inch Size, Female, 0.88 Inch Overall Length

Item: CJ2NEZ Model: 3200X2Cross Ref: 55DV48
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Compatible Pipe Size1/8"
CrimpableNo
Fitting MaterialBrass x Brass
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeAir, Automotive, Hydraulic, Water
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderFemale
Hose Fitting A Size1/8"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderMale
Hose Fitting B Size1/8"
Includes O-ringNo
Material GradeCA360
Max. Working Pressure @ 70 F1200 psi
Overall Length0.88"
Thread Size1/8"-27

Shipping Info:

Ship weight (kg) 0.0248

Product Variants

ProductModelMPNPrice
WEATHERHEAD 3152X2 Hydraulic Hose Adapter, 1/8 Inch Size, Male, Brass | CJ2MKL 3152X23152X2€1.44
WEATHERHEAD 3152X4 Hydraulic Hose Adapter, 1/4 Inch Size, Male, Brass | CJ2MKM 3152X43152X4€2.79
WEATHERHEAD 3200X4X2 Hydraulic Hose Adapter, 1/4 x 1/8 Inch Size, Female, 1.06 Inch Overall Length | CJ2MKN 3200X4X23200X4X2€5.61
WEATHERHEAD 3200X6 Hydraulic Hose Adapter, 3/8 x 3/8 Inch Size, Female, 1.25 Inch Overall Length | CJ2MKP 3200X63200X6€8.28
WEATHERHEAD 3200X6X4 Hydraulic Hose Adapter, 3/8 x 1/4 Inch Size, Female, 1.25 Inch Overall Length | CJ2MKQ 3200X6X43200X6X4€8.63
WEATHERHEAD 3200X8X6 Hydraulic Hose Adapter, 1/2 x 3/8 Inch Size, Female, 1.15 Inch Overall Length | CJ2MKR 3200X8X63200X8X6€18.46
WEATHERHEAD 3220X4X2 Hydraulic Hose Adapter, 1/4 x 1/8 Inch Size, Male, 0.59 Inch Overall Length | CJ2MKT 3220X4X23220X4X2€1.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 3200X2 Hydraulic Hose Adapter, 1/8 x 1/8 Inch Size, Female, 0.88 Inch Overall Length
€3.60 /unit