Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1872X8X4 Male Branch Tee 1/4-18 1/2 Inch Tube Size | AC4FNU 2ZKX6

WEATHERHEAD 1872X8X4 Male Branch Tee 1/4-18 1/2 Inch Tube Size

Item: AC4FNU Model: 1872X8X4Cross Ref: 2ZKX6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Branch Tee
ConnectionQuick Connect
Connection TypeQuick Connect
Gasket MaterialEthylene Propylene Rubber
MaterialBrass
Pipe Size1/4"
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Thread Size1/4"-18
Tube Size1/2"
TypeMale
ApplicationAir
ColorGold
Fitting MaterialBrass
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Tube Outer Diameter1/2"
Fitting Side C Connection TypeMNPT
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure150 psi
Overall Length2 7/16"
Specific Fitting ShapeAdapter Tee
StandardsDOT FMVSS 571.106, SAE AA0425, SAE J1131

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)6.35
HS code7412200015
Country of OriginMX

Product Variants

ProductModelConnection TypeTube SizeConnectionPipe SizeTemp. RangeMaterialPressure RatingTypePrice
WEATHERHEAD 1872X3 Male Branch Tee 1/8-27 3/16 Inch Tube Size | AC4FNH 2ZKW3 1872X3Quick Connect0.188"Quick Connect1/8"-40°F to +200°FBrass150 psiMale€25.39
WEATHERHEAD 1872X4 Male Branch Tee 1/8-27 1/4 Inch Tube Size | AC4FNJ 2ZKW4 1872X4Quick Connect1/4"Quick Connect1/8"-40°F to +200°FBrass150 psiMale€26.40
WEATHERHEAD 1872X4X4 Male Branch Tee 1/4-18 1/4 Inch Tube Size | AC4FNL 2ZKW6 1872X4X4Quick Connect1/4"Quick Connect1/4"-40°F to +200°FBrass150 psiMale€36.74
WEATHERHEAD 1872X8X8 Male Branch Tee 1/2-14 12 Inch Tube Size | AC4FNW 2ZKX8 1872X8X8Quick Connect1/2"Quick Connect1/2"-40°F to +200°FBrass150 psiMale€66.25
WEATHERHEAD 1472X4 Male Branch Tee 1/8-27 1/4 Inch Tube Size | AC4FTG 2ZLP2 1472X4Compression Nylon Tube1/4"Compression Nylon Tube1/8"-40°F to +200°FBrass150 psiMale€25.08
WEATHERHEAD 1472X6 Male Branch Tee 1/4-18 3/8 Inch Tube Size | AC4FTH 2ZLP4 1472X6Compression Nylon Tube3/8"Compression Nylon Tube1/4"-40°F to +200°FBrass150 psiMale€24.31
WEATHERHEAD 1472X6X4X4 Male Branch Tee 1/4-18 3/8 Inch Tube Size | AC4FTJ 2ZLP6 1472X6X4X4Compression Nylon Tube-Compression Nylon Tube1/4"-40°F to +200°FBrass150 psiMale€34.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1872X8X4 Male Branch Tee 1/4-18 1/2 Inch Tube Size
€70.13 /unit