Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WEATHERHEAD 1868X8X4 Male Connector 1/4-18 1/2 Inch Tube Size | AC4FLF 2ZKN5

WEATHERHEAD 1868X8X4 Male Connector 1/4-18 1/2 Inch Tube Size

Item: AC4FLF Model: 1868X8X4Cross Ref: 2ZKN5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
ConnectionQuick Connect
Connection TypeQuick Connect
Gasket MaterialEthylene Propylene Rubber
MaterialBrass
Pipe Size1/4"
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Thread Size1/4"-18
Tube Size1/2"
TypeMale
ApplicationAir
ColorGold
Fitting MaterialBrass
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeNPTF
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure150 psi
Overall Length1 15/32"
Release Ring MaterialEPR
Resistance PropertiesVibration Resistant
Specific Fitting ShapeStraight Adapter
StandardsDOT FMVSS 571.106, SAE J1131

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.52
Ship length (cm)15.75
Ship width (cm)5.08
HS code7412200015
Country of OriginMX

Product Variants

ProductModelTube SizeConnection TypeConnectionPipe SizeTemp. RangeMaterialPressure RatingTypePrice
WEATHERHEAD 1868X2.5 Male Connector 1/8-27 5/32 Inch Tube Size | AC4FKU 2ZKL3 1868X2.50.156"Quick ConnectQuick Connect1/8"-40°F to +200°FBrass150 psiMale€9.21
WEATHERHEAD 1868X2.5X1 Male Connector 1/16-27 5/32 Inch Tube Size | AC4FKV 2ZKL4 1868X2.5X10.156"Quick ConnectQuick Connect0.062"-40°F to +200°FBrass150 psiMale€9.47
WEATHERHEAD 1868X3 Male Connector 1/8-27 3/16 Inch Tube Size | AC4FKW 2ZKL5 1868X30.188"Quick ConnectQuick Connect1/8"-40°F to +200°FBrass150 psiMale€10.08
WEATHERHEAD 1868X4 Male Connector 1/8-27 1/4 Inch Tube Size | AC4FKX 2ZKL6 1868X41/4"Quick ConnectQuick Connect1/8"-40°F to +200°FBrass150 psiMale€11.30
WEATHERHEAD 1868X4X4 Male Connector 1/4-18 1/4 Inch Tube Size | AC4FKY 2ZKL7 1868X4X41/4"Quick ConnectQuick Connect1/4"-40°F to +200°FBrass150 psiMale€11.88
WEATHERHEAD 1868X6 Male Connector 1/4-18 3/8 Inch Tube Size | AC4FLA 2ZKL9 1868X63/8"Quick ConnectQuick Connect1/4"-40°F to +200°FBrass150 psiMale€17.00
WEATHERHEAD 1868X6X2 Male Connector 1/8-27 3/8 Inch Tube Size | AC4FLB 2ZKN1 1868X6X23/8"Quick ConnectQuick Connect1/8"-40°F to +200°FBrass150 psiMale€22.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1868X8X4 Male Connector 1/4-18 1/2 Inch Tube Size
€23.03 /unit