Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1471X6X6X6 Male Run Tee 3/8-18 3/8 Inch Tube Size | AC4FTF 2ZLN9

WEATHERHEAD 1471X6X6X6 Male Run Tee 3/8-18 3/8 Inch Tube Size

Item: AC4FTF Model: 1471X6X6X6Cross Ref: 2ZLN9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Run Tee
Age GroupAdult
ColorBrass
ConnectionCompression Nylon Tube
Connection TypeCompression Nylon Tube
GenderUnisex
MaterialBrass
Pipe Size3/8"
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Thread Size3/8"-18
Tube Size3/8"
TypeMale
ApplicationAir
Compatible Tube MaterialNylon
Finish/coatingNickel Plated
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeCompression
Fitting Side B Tube Outer Diameter3/8"
Fitting Side C Connection TypeMNPT
Fitting Side C Pipe Size3/8"
Hex Size5/8"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Overall Length2 3/16"
Specific Fitting ShapeAdapter Tee
StandardsDOT FMVSS 571.106, SAE, SAE 100424BA
System Of MeasurementImperial
Thread Size A3/8-18
Thread Size B3/8-18
Thread Size C3/8"-18

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.03
Ship length (cm)8.89
Ship width (cm)20.32
HS code7412200015
Country of OriginMX

Product Variants

ProductModelTube SizeConnection TypeConnectionTemp. RangeMaterialPressure RatingTypePipe SizePrice
WEATHERHEAD 1871X6X6 Male Run Tee 3/8-18 3/8 Inch Tube Size | AC4FNA 2ZKV5 1871X6X63/8"Quick ConnectQuick Connect-40°F to +200°FBrass150 psiMale3/8"€77.30
WEATHERHEAD 1871X8 Male Run Tee 3/8-18 1/2 Inch Tube Size | AC4FND 2ZKV8 1871X81/2"Quick ConnectQuick Connect-40°F to +200°FBrass150 psiMale3/8"€60.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1471X6X6X6 Male Run Tee 3/8-18 3/8 Inch Tube Size
€40.64 /unit