Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1461X12 Nut 3/4 Inch Tube Size - Pack Of 10 | AC4FQC 2ZLC9

WEATHERHEAD 1461X12 Nut 3/4 Inch Tube Size - Pack Of 10

Item: AC4FQC Model: 1461X12Cross Ref: 2ZLC9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut
ConnectionCompression Nylon Tube
Connection TypeCompression Nylon Tube
MaterialBrass
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Tube Size3/4"
TypeFemale
ApplicationAir
Compatible Tube MaterialNylon
Compatible Tube Outer Diameter3/4"
Fitting Connection TypeCompression
Fitting MaterialBrass
Hex Size1 1/8"
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Overall Length13/16"
Specific Fitting ShapeNut
StandardsDOT FMVSS 571.106, SAE
System Of MeasurementImperial
Thread Size13/16"-18

Shipping Info:

Ship weight (kg) 0.387
Ship height (cm)5.08
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200015
Country of OriginUS

Product Variants

ProductModelConnection TypeConnectionTemp. RangeMaterialPressure RatingTube SizeTypePkg. Qty.Price
WEATHERHEAD 1361X12 Nut 3/4 Inch Tube Size - Pack Of 10 | AC4FUT 2ZLY5 1361X12Compression Copper TubeCompression Copper Tube-40°F to +200°FBrass150 psi3/4"-10€147.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1461X12 Nut 3/4 Inch Tube Size - Pack Of 10
€116.42 /pack