Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1460X12 Sleeve 3/4 Inch Tube Size - Pack Of 10 | AC4FPX 2ZLC4

WEATHERHEAD 1460X12 Sleeve 3/4 Inch Tube Size - Pack Of 10

Item: AC4FPX Model: 1460X12Cross Ref: 2ZLC4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
Age GroupAdult
ColorGolden
ConnectionCompression Nylon Tube
Connection TypeCompression Nylon Tube
GenderUnisex
MaterialBrass
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Tube Size3/4"
Compatible Fitting BrandsEclipse
Compatible Fitting Connection TypeCompression
Compatible Tube MaterialNylon
Compatible Tube Outer Diameter3/4"
Fitting MaterialBrass
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Overall Length17/32"
Specific Fitting ShapeSleeve
StandardsSAE 100115
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)3.81
HS code8302306000
Country of OriginUS

Product Variants

ProductModelConnection TypeConnectionTemp. RangeMaterialPressure RatingTube SizeColorAge GroupPkg. Qty.Price
WEATHERHEAD 1360X12 Sleeve 3/4 Inch Tube Size - Pack Of 10 | AC4FUM 2ZLX8 1360X12Compression Copper TubeCompression Copper Tube-40°F to +200°FBrass150 psi3/4"--10€92.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1460X12 Sleeve 3/4 Inch Tube Size - Pack Of 10
€48.14 /pack