Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1380X6X6 Male Elbow 45 Degree 3/8-18 3/8 Inch Tube Size | AC4FWR 2ZME6

WEATHERHEAD 1380X6X6 Male Elbow 45 Degree 3/8-18 3/8 Inch Tube Size

Item: AC4FWR Model: 1380X6X6Cross Ref: 2ZME6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow
ConnectionCompression Copper Tube
Connection TypeCompression Copper Tube
MaterialBrass
Pipe Size3/8"
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Thread Size3/8"-18
Tube Size3/8"
TypeMale
ApplicationAir
Compatible Tube MaterialCopper
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeMNPTF
Hex Size9/16"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Overall Length2 7/32"
Resistance PropertiesVibration Resistant
StandardsDOT, SAE
Thread Size A17/32"-24

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.29
Ship length (cm)19.05
Ship width (cm)5.84
HS code8302306000
Country of OriginMX

Product Variants

ProductModelTube SizePipe SizeTemp. RangeMaterialPressure RatingConnection TypeTypeConnectionPrice
WEATHERHEAD 1380X10 Male Elbow 45 Degree 1/2-14 5/8 Inch Tube Size | AC4FWP 2ZME4 1380X105/8"1/2"-40°F to +200°FBrass150 psiCompression Copper TubeMaleCompression Copper Tube€32.65
WEATHERHEAD 1380X6 Male Elbow 45 Degree 1/4-18 3/8 Inch Tube Size | AC4FWQ 2ZME5 1380X63/8"1/4"-40°F to +200°FBrass150 psiCompression Copper TubeMaleCompression Copper Tube€16.50
WEATHERHEAD 1380X8 Male Elbow 45 Degree 3/8-18 1/2 Inch Tube Size | AC4FWT 2ZME7 1380X81/2"3/8"-40°F to +200°FBrass150 psiCompression Copper TubeMaleCompression Copper Tube€35.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1380X6X6 Male Elbow 45 Degree 3/8-18 3/8 Inch Tube Size
€30.86 /unit