Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1369X6 Male Elbow 1/4-18 3/8 Inch Tube Size | AC4FWA 2ZMC9

WEATHERHEAD 1369X6 Male Elbow 1/4-18 3/8 Inch Tube Size

Item: AC4FWA Model: 1369X6Cross Ref: 2ZMC9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow
ConnectionCompression Copper Tube
Connection TypeCompression Copper Tube
MaterialBrass
Pipe Size1/4"
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Thread Size1/4"-18
Tube Size3/8"
TypeMale
ApplicationAir
Compatible Tube MaterialCopper
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeMNPTF
Fitting Side B Pipe Size1/4"
Hex Size9/16"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature65°F
Overall Length1 19/32"
Resistance PropertiesVibration Resistant
Specific Fitting Shape90° Elbow Adapter
StandardsDOT, SAE
System Of MeasurementImperial
Thread Size A17/32"-24
Thread Size B1/4-18

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.78
Ship length (cm)15.24
Ship width (cm)5.08
HS code7412200015
Country of OriginMX

Product Variants

ProductModelTube SizeConnection TypeConnectionTemp. RangeMaterialPressure RatingTypePipe SizePrice
WEATHERHEAD 1869X4X4 Male Elbow 1/4-18 1/4 Inch Tube Size | AC4FLT 2ZKP7 1869X4X41/4"Quick ConnectQuick Connect-40°F to +200°FBrass150 psiMale1/4"€14.36
WEATHERHEAD 1869X6 Male Elbow 1/4-18 3/8 Inch Tube Size | AC4FLX 2ZKR2 1869X63/8"Quick ConnectQuick Connect-40°F to +200°FBrass150 psiMale1/4"€16.93
WEATHERHEAD 1869X8X4 Male Elbow 1/4-18 1/2 Inch Tube Size | AC4FMJ 2ZKT4 1869X8X41/2"Quick ConnectQuick Connect-40°F to +200°FBrass150 psiMale1/4"€37.62
WEATHERHEAD 1469X4X4 Male Elbow 1/4-18 1/4 Inch Tube Size | AC4FRT 2ZLJ6 1469X4X41/4"Compression Nylon TubeCompression Nylon Tube-40°F to +200°FBrass150 psiMale1/4"€12.68
WEATHERHEAD 1469X6 Male Elbow 1/4-18 3/8 Inch Tube Size | AC4FRV 2ZLK1 1469X63/8"Compression Nylon TubeCompression Nylon Tube-40°F to +200°FBrass150 psiMale1/4"€12.73
WEATHERHEAD 1469X8X4 Male Elbow 1/4-18 1/2 Inch Tube Size | AC4FRZ 2ZLL6 1469X8X41/2"Compression Nylon TubeCompression Nylon Tube-40°F to +200°FBrass150 psiMale1/4"€32.95
WEATHERHEAD 1369X4X4 Male Elbow 1/4-18 1/4 Inch Tube Size | AC4FVZ 2ZMC8 1369X4X41/4"Compression Copper TubeCompression Copper Tube-40°F to +200°FBrass150 psiMale1/4"€12.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1369X6 Male Elbow 1/4-18 3/8 Inch Tube Size
€14.36 /unit