Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1368X10 Male Connector 1/2-14 5/8 Inch Tube Size | AC4FVG 2ZMA1

WEATHERHEAD 1368X10 Male Connector 1/2-14 5/8 Inch Tube Size

Item: AC4FVG Model: 1368X10Cross Ref: 2ZMA1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
ConnectionCompression Copper Tube
Connection TypeCompression Copper Tube
MaterialBrass
Pipe Size1/2"
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Thread Size1/2"-14
Tube Size5/8"
TypeMale

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)7.62
HS code7412200015
Country of OriginMX

Product Variants

ProductModelTube SizeConnection TypeConnectionPipe SizeTemp. RangeMaterialPressure RatingTypePrice
WEATHERHEAD 1868X2.5 Male Connector 1/8-27 5/32 Inch Tube Size | AC4FKU 2ZKL3 1868X2.50.156"Quick ConnectQuick Connect1/8"-40°F to +200°FBrass150 psiMale€9.21
WEATHERHEAD 1868X2.5X1 Male Connector 1/16-27 5/32 Inch Tube Size | AC4FKV 2ZKL4 1868X2.5X10.156"Quick ConnectQuick Connect0.062"-40°F to +200°FBrass150 psiMale€9.47
WEATHERHEAD 1868X3 Male Connector 1/8-27 3/16 Inch Tube Size | AC4FKW 2ZKL5 1868X30.188"Quick ConnectQuick Connect1/8"-40°F to +200°FBrass150 psiMale€10.08
WEATHERHEAD 1868X4 Male Connector 1/8-27 1/4 Inch Tube Size | AC4FKX 2ZKL6 1868X41/4"Quick ConnectQuick Connect1/8"-40°F to +200°FBrass150 psiMale€11.30
WEATHERHEAD 1868X4X4 Male Connector 1/4-18 1/4 Inch Tube Size | AC4FKY 2ZKL7 1868X4X41/4"Quick ConnectQuick Connect1/4"-40°F to +200°FBrass150 psiMale€11.88
WEATHERHEAD 1868X6 Male Connector 1/4-18 3/8 Inch Tube Size | AC4FLA 2ZKL9 1868X63/8"Quick ConnectQuick Connect1/4"-40°F to +200°FBrass150 psiMale€17.00
WEATHERHEAD 1868X6X2 Male Connector 1/8-27 3/8 Inch Tube Size | AC4FLB 2ZKN1 1868X6X23/8"Quick ConnectQuick Connect1/8"-40°F to +200°FBrass150 psiMale€22.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1368X10 Male Connector 1/2-14 5/8 Inch Tube Size
€31.33 /unit