Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1360X6 Sleeve 3/8 Inch Tube Size - Pack Of 10 | AC4FUP 2ZLY2

WEATHERHEAD 1360X6 Sleeve 3/8 Inch Tube Size - Pack Of 10

Item: AC4FUP Model: 1360X6Cross Ref: 2ZLY2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
ConnectionCompression Copper Tube
Connection TypeCompression Copper Tube
MaterialBrass
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Tube Size3/8"
Compatible Fitting Connection TypeCompression
Compatible Tube MaterialCopper
Compatible Tube Outer Diameter3/8"
Fitting MaterialBrass
Maximum Operating Pressure150 psi
Overall Length5/16"
Specific Fitting ShapeSleeve
StandardsSAE 120115

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)19.05
Ship width (cm)1.27
HS code8302306000
Country of OriginUS

Product Variants

ProductModelConnection TypeConnectionTemp. RangeMaterialPressure RatingTube SizeColorAge GroupPkg. Qty.Price
WEATHERHEAD 1460X6 Sleeve 3/8 Inch Tube Size - Pack Of 10 | AC4FPZ 2ZLC6 1460X6Compression Nylon TubeCompression Nylon Tube-40°F to +200°FBrass150 psi3/8"BrassAdult10€7.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1360X6 Sleeve 3/8 Inch Tube Size - Pack Of 10
€13.98 /pack