Item | Mat |
Anti-slip Backing | No |
Anti-slip Surface | Yes |
Antifatigue | Yes |
Antifatigue Material | Yes |
Antimicrobial | No |
Application | Food Production |
Autoclavable | Yes |
Backing Characteristics | Channels |
Color | Red |
Doc Ff1-70 Rating | Yes |
Drainage Hole Diameter | 0.812" , 13/16" |
Drainage Hole Length | Not Applicable |
Drainage Hole Shape | Circle |
Drainage Hole Width | 0.812" , 13/16" |
Edge Connection Style | Peg And Hole |
Edge Gender | Male/Female |
Edge Style | Straight |
Fda Compliance | ASTM G21-96 (2002) |
Features | Autoclavable |
Iso Cleanroom Class | Not Applicable |
Key Properties | Autoclavable, Food Industry |
Length | 3 ft. |
Mat Compatible Chemicals | Acetone, BleAch Solution (10% Dilute), Boric Acid, Brake Fluid (Silicone Based), Chlorine Solution (3% Dilute), Ethylene Glycol, Hydrochloric Acid Cole (37% Dilute), ISOpropyl Alcohol, Salt Water, Vegetable Oil |
Mat Shape | Square |
Melt Point | 140°F |
Metal Detectable | No |
Mvss 302 Rating | A Rating |
Non-interlocking Edge Style | Straight |
Nsf/ansi 52 | Yes |
Number Of Border Stripes | 0 |
Number Of Connectable Sides | 2 |
Number Of Interlocking Sides | 2 |
Number Of Tiles | 1 |
Recyclable | Yes |
Recycled Content | 0.5 |
Reversible | No |
Single Material Construction | Yes |
Surface Design | Pebble |
Surface Material | Nitrile Rubber |
Surface Texture | Raised Pattern |
Thermally Insulating | No |
Thickness | 5/8" |
Washdown Safe | Yes |
Welding Safe | No |
Width | 3 ft. |
X-ray Detectable | No |
Connectable Side Configuration | Adjacent Sides |
Manufacturers Warranty Length | 1 yr. |
Mat Product Type | Interlocking Drainage Mat Tile |
Matting Series Compatibility | 24/Seven |
Mfr Series | 24/Seven Series |
Nfsi High Traction Certified | No |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Fat Resistant, Flame Resistant |
Standards | ASTM G21-96 (2002), CFIA APPROVED, GRAS, NSF APPROVED |
Surface Materials | Nitrile Rubber |
Usda Certified | No |
Weight | 10 lbs. |