Flat Shipping

Flat Shipping at €24.99 + VAT

WEARWELL 572 Modular Safety Edging Female Yellow Natural Rubber | AD2WMG 3VGJ8

WEARWELL 572 Modular Safety Edging Female Yellow Natural Rubber

Item: AD2WMG Model: 572Cross Ref: 3VGJ8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMat Edging
ColorYellow
Length3.25 ft.
Male/femaleFemale
MaterialNatural Rubber
Thickness5/8"
Width3"
Anti-slip BackingYes
Anti-slip SurfaceYes
AntifatigueNo
AntimicrobialNo
AutoclavableNo
Backing CharacteristicsAir pockets
Doc Ff1-70 RatingYes
Edge Connection StylePeg and Hole
Edge GenderFemale
Edge StyleBeveled
Mat Product TypeRamp Edge
Matting Series Compatibility24/Seven
Metal DetectableNo
Mfr Series24/Seven Series
Mvss 302 RatingA Rating
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
Resistance PropertiesChemical Resistant
Surface DesignRibbed
Surface MaterialsRubber
Surface TextureRaised Pattern
Usda CertifiedNo
Washdown SafeYes
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)3.81
Ship length (cm)101.6
Ship width (cm)10.16
HS code4016910000
Country of OriginLK

Product Variants

ProductModelMaterialMale/femaleThicknessColorPrice
WEARWELL 572 Modular Safety Edging Female Yellow Nitrile Rubber | AC9XJJ 3LDA5 572Nitrile RubberFemale5/8"Yellow€57.89
WEARWELL 572 Modular Safety Edging Male Yellow 3" W Nitrile Rubber | AC9XJK 3LDA7 572Nitrile RubberMale5/8"Yellow€54.03
WEARWELL 572 Modular Safety Edging Male Yellow 3" W Natural Rubber | AD2WMH 3VGK1 572Natural RubberMale5/8"Yellow€37.42
WEARWELL 572 Modular Safety Edging Female Yellow Material CFR Rubber | AD7DGM 4DNG1 572RubberFemale5/8"Yellow€50.14
WEARWELL 572 Modular Safety Edging Male Yellow 3" W CFR Rubber | AD7DGN 4DNG2 572RubberMale5/8"Yellow€50.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEARWELL 572 Modular Safety Edging Female Yellow Natural Rubber
€38.67 /unit