WATTS U009M2-QT-S-SH 2 Reduced Pressure Zone Assembly, Inline, Joint, Size 2 Inch, Bronze | CA9DBQ 0063174

WATTS U009M2-QT-S-SH 2 0063174 Reduced Pressure Zone Assembly, Inline, Joint, 2 Inch Size, Bronze

Item: CA9DBQ Model: U009M2-QT-S-SH 2Cross Ref: 0063174
Limited Availability
€2,254.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Zone Assembly
Body FinishPlain
Body PatternInline
Body StyleInline
Disc MaterialSilicone
FittingNo
Inlet Size2"
Inlet Thread TypeNPT
Inlet TypeUnion Joint
MaterialBronze
Max. Temp.180°F
Max. Working Pressure175 psi
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size2"
Outlet TypeUnion Joint
Seat MaterialStainless Steel
SeriesU009 Series
StrainerYes
TypeKit
Valve TypeQuarter Turn Ball Valve

Product Details:

Reduced Pressure Zone Assembly, Inline, Joint, 2 Inch Size, Bronze

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS U009M2-QT-S-SH 2 0063174 Reduced Pressure Zone Assembly, Inline, Joint, 2 Inch Size, Bronze
€2,254.61 /unit