WATTS U009M2-QT 2 Quarter Turn Shutoff Valve, Inline, Size 2 Inch, Bronze | CA6TZP 0436073

WATTS U009M2-QT 2 0436073 Quarter Turn Shutoff Valve, Inline, 2 Inch Size, Bronze

Item: CA6TZP Model: U009M2-QT 2Cross Ref: 0436073
Limited Availability
€1,678.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Zone Assembly
Body FinishPlain
Body PatternInline
Body StyleInline
Disc MaterialSilicone
FittingNo
Inlet Size2"
Inlet Thread TypeNPT
Inlet TypeUnion Joint
MaterialBronze
Max. Temp.180°F
Max. Working Pressure175 psi
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size2"
Outlet TypeUnion Joint
Seat MaterialStainless Steel
SeriesU009 Series
StrainerNo
TypeKit
Valve TypeQuarter Turn Ball Valve

Product Details:

Quarter Turn Shutoff Valve, Inline, 2 Inch Size, Bronze

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS U009M2-QT 2 0436073 Quarter Turn Shutoff Valve, Inline, 2 Inch Size, Bronze
€1,678.39 /unit