WATTS U009M2-A-QT-S 1 Quarter Turn Shutoff Valve, Inline, Size 1 Inch, Bronze | CC4MNJ 0064100

WATTS U009M2-A-QT-S 1 0064100 Quarter Turn Shutoff Valve, Inline, 1 Inch Size, Bronze

Item: CC4MNJ Model: U009M2-A-QT-S 1Cross Ref: 0064100
Limited Availability
€1,045.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Zone Assembly
Body FinishPlain
Body PatternInline
Body StyleInline
Disc MaterialSilicone
FittingYes
Inlet Size1"
Inlet Thread TypeNPT
Inlet TypeUnion Joint
MaterialBronze
Max. Temp.180°F
Max. Working Pressure175 psi
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size1"
Outlet TypeUnion Joint
Seat MaterialStainless Steel
SeriesU009 Series
StrainerYes
TypeKit
Valve TypeQuarter Turn Ball Valve

Product Details:

Quarter Turn Shutoff Valve, Inline, 1 Inch Size, Bronze

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS U009M2-A-QT-S 1 0064100 Quarter Turn Shutoff Valve, Inline, 1 Inch Size, Bronze
€1,045.00 /unit