WATTS U009M2-A-PC-QT 2 Quarter Turn Shutoff Valve, Inline, Size 2 Inch, Bronze | CB8HCE 0436071

WATTS U009M2-A-PC-QT 2 0436071 Quarter Turn Shutoff Valve, Inline, 2 Inch Size, Bronze

Item: CB8HCE Model: U009M2-A-PC-QT 2Cross Ref: 0436071
Limited Availability
€2,077.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Zone Assembly
Body FinishPlain
Body PatternInline
Body StyleInline
Disc MaterialSilicone
FittingYes
Inlet Size2"
Inlet Thread TypeNPT
Inlet TypeUnion Joint
MaterialBronze
Max. Temp.180°F
Max. Working Pressure175 psi
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size2"
Outlet TypeUnion Joint
Seat MaterialStainless Steel
SeriesU009 Series
StrainerNo
TypeKit
Valve TypeQuarter Turn Ball Valve

Product Details:

Quarter Turn Shutoff Valve, Inline, 2 Inch Size, Bronze

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS U009M2-A-PC-QT 2 0436071 Quarter Turn Shutoff Valve, Inline, 2 Inch Size, Bronze
€2,077.42 /unit