WATTS TBP-F-21/2-32-248 Temperature Gauge, Min. Temperature 32 Degrees F, Range 32 to 248 Degrees F | BT4VJT 0615659

WATTS TBP-F-21/2-32-248 0615659 Temperature Gauge, 32 To 248 Deg. F

Item: BT4VJT Model: TBP-F-21/2-32-248Cross Ref: 0615659
In Stock

Get it by Tuesday, Jun 17

€89.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Thermometer
Case MaterialSteel
Dial Size2 1/2"
EntryPipe
LeadPresent
Max. Operating Temp.248°F
Mfr. SeriesTBP Series
Min. Temp.32°F
Sensing ElementYes
Temp. Range+32°F to +248°F
Window MaterialPolymer

Shipping Info:

Ship weight (kg) 0.1575

Product Details:

Temperature Gauge, 32 To 248 Deg. F

Product Variants

ProductModelCase MaterialDial SizeMin. Temp.Max. Operating Temp.Sensing ElementEntryLeadTemp. RangePrice
WATTS TBP-M-21/2-32-248 Temperature Gauge, Min. Temperature 32 Degrees F, Range 32 to 248 Degrees F | BT4VJU 0615658 TBP-M-21/2-32-248Steel2 1/2"32°F248°FYesPipePresent+32°F to +248°F€89.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS TBP-F-21/2-32-248 0615659 Temperature Gauge, 32 To 248 Deg. F
€89.65 /unit