WATTS 0615640 | BT4VJR

WATTS TB-3-2-22-122 0615640 Temperature Gauge, 1/2 Inch Size, 2 Inch Probe, -22-122 Deg. F

Item: BT4VJR Model: TB-3-2-22-122Cross Ref: 0615640
Limited Availability
€104.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Thermometer
Case MaterialSteel
Dial Size3"
EntryBack
Inlet ConnectionMale Threaded
Inlet Size1/2"
Max. Operating Temp.122°F
Min. Temp.-22°F
Shaft MaterialBrass
Temp. Range-22°F to +122°F
Thermostat Probe Length2"
Window MaterialPolymer

Product Details:

Temperature Gauge, 1/2 Inch Size, 2 Inch Probe, -22-122 Deg. F

Product Variants

ProductModelMax. Operating Temp.Min. Temp.Thermostat Probe LengthWindow MaterialCase MaterialEntryShaft MaterialInlet SizePrice
WATTS 0615641 | BT4VJP TB-3-2-32-140140°F32°F2"PolymerSteelBackBrass1/2"€104.48
RFQ
WATTS 0615651 | BT4VJQ TB-4-4-32-248248°F32°F4"PolymerSteelBackBrass1/2"€147.71
RFQ
WATTS 0615638 | BT4VKG TB-21/2-2-32-248248°F32°F2"PolymerSteelBackBrass1/2"€54.83
RFQ
WATTS 0615639 | BT4VKL TB-21/2-4-32-248248°F32°F4"PolymerSteelBackBrass1/2"€55.66
RFQ
WATTS 0615644 | BT4VKM TB-3-4-32-140140°F32°F4"PolymerSteelBackBrass1/2"€114.07
RFQ
WATTS 0615637 | BT6GYX TB-21/2-2-32-140140°F32°F2"PolymerSteelBackBrass1/2"€54.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS TB-3-2-22-122 0615640 Temperature Gauge, 1/2 Inch Size, 2 Inch Probe, -22-122 Deg. F
€104.48 /unit