WATTS STMTMSTTRP-1GSW Thermostatic Radiator Steam Trap, Inlet Size 1/2 Inch, Steam Pressure 25 Psi | BR6CHN 0036041

WATTS STMTMSTTRP-1GSW 0036041 Thermostatic Radiator Steam Trap, 1/2 Inch Inlet, 25 Psi Steam Pressure

Item: BR6CHN Model: STMTMSTTRP-1GSWCross Ref: 0036041
In Stock

Get it by Tuesday, Jun 17

€216.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam Trap
Adjustable Pressure Range25" to 25 psi
Body Material GradeBrass
Body PatternStraightaway
Body StyleStraightaway
Inlet ConnectionMale Threaded
Inlet Size1/2"
Inlet Thread TypeNPT
Inlet TypeMale Threaded
Max. Operating Pressure25 psi
Max. Pressure25 psi
Max. Steam Pressure25 psi
Max. Temp.267°F
Mfr. SeriesG Series
Min. Pressure25 psi
Outlet ConnectionFemale Threaded
Outlet Size1/2"
Outlet TypeFemale Threaded
PlugNo
Pressure Range25 psi to 25 psi
StrainerNo

Shipping Info:

Ship weight (kg) 0.774

Product Details:

Thermostatic Radiator Steam Trap, 1/2 Inch Inlet, 25 Psi Steam Pressure

Product Variants

ProductModelMax. Operating PressureMax. PressureInlet SizeMax. Steam PressureOutlet SizeBody StyleBody PatternPressure RangePrice
WATTS STMTMSTTRP-1GAP Thermostatic Radiator Steam Trap, Inlet Size 1/2 Inch, Steam Pressure 25 Psi | BR4XDF 0036040 STMTMSTTRP-1GAP25 psi25 psi1/2"25 psi1/2"AngleAngle25 psi to 25 psi€207.80
WATTS STMTMSTTRP-1VG Thermostatic Radiator Steam Trap, Inlet Size 1/2 Inch, Steam Pressure 25 Psi | BR4XDG 0036044 STMTMSTTRP-1VG25 psi25 psi1/2"25 psi1/2"VerticalVertical25 psi to 25 psi€266.86
WATTS STMTMSTTRP-1GRHC Thermostatic Radiator Steam Trap, Inlet Size 1/2 Inch, Steam Pressure 25 Psi | BR4XDH 0036042 STMTMSTTRP-1GRHC25 psi25 psi1/2"25 psi1/2"Right Hand CornerRight Hand Corner25 psi to 25 psi€340.50
WATTS STMTMSTTRP-1GLHC Thermostatic Radiator Steam Trap, Inlet Size 1/2 Inch, Steam Pressure 25 Psi | BR4XDJ 0036043 STMTMSTTRP-1GLHC25 psi25 psi1/2"25 psi1/2"Left Hand CornerLeft Hand Corner25 psi to 25 psi€340.50
WATTS STMTMSTTRP-1VGDU Thermostatic Radiator Steam Trap, Inlet Size 1/2 Inch, Steam Pressure 25 Psi | BR4XDK 0036045 STMTMSTTRP-1VGDU25 psi25 psi1/2"25 psi1/2"Vertical Double UnionVertical Double Union25 psi to 25 psi€396.63
WATTS STMTMSTTRP-3GHAP Thermostatic Radiator Steam Trap, Inlet Size 3/4 Inch, Steam Pressure 25 Psi | BR4XDL 0036046 STMTMSTTRP-3GHAP25 psi25 psi3/4"25 psi3/4"AngleAngle25 psi to 25 psi€265.40
WATTS STMTMSTTRP-3MGHAP Thermostatic Radiator Steam Trap, Inlet Size 3/4 Inch, Steam Pressure 65 Psi | BR4XDM 0036050 STMTMSTTRP-3MGHAP65 psi65 psi3/4"65 psi3/4"AngleAngle25 psi to 65 psi€290.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS STMTMSTTRP-1GSW 0036041 Thermostatic Radiator Steam Trap, 1/2 Inch Inlet, 25 Psi Steam Pressure
€216.53 /unit