WATTS SS07F-GPM 10 Single Detector Check Valve, Straight, Size 10 Inch, Stainless Steel | BY7GGQ 0065142

WATTS SS07F-GPM 10 0065142 Single Detector Check Valve, Straight, 10 Inch Inlet, Stainless Steel

Item: BY7GGQ Model: SS07F-GPM 10Cross Ref: 0065142
Limited Availability
€8,164.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
Body MaterialStainless Steel
Body TypeStraight
Inlet Size10"
Inlet TypeFlanged Joint
Max. Operating Temp.43°C
Min. Temp.33°F
Outlet Size10"
Outlet TypeFlanged Joint
SeriesSS07F Series

Product Details:

Single Detector Check Valve, Straight, 10 Inch Inlet, Stainless Steel

Product Variants

ProductModelInlet SizeOutlet SizeBody MaterialMin. Temp.Outlet TypeInlet TypeMax. Operating Temp.Body TypePrice
WATTS SS07F 4 Single Detector Check Valve, Straight, Size 4 Inch, Stainless Steel | BY7GGD 0065130 SS07F 44"4"Stainless Steel33°FFlanged JointFlanged Joint43°CStraight€1,807.68
RFQ
WATTS SS07F 6 Single Detector Check Valve, Straight, Size 6 Inch, Stainless Steel | BY7GGE 0065131 SS07F 66"6"Stainless Steel33°FFlanged JointFlanged Joint43°CStraight€2,939.67
RFQ
WATTS SS07F 8 Single Detector Check Valve, Straight, Size 8 Inch, Stainless Steel | BY7GGF 0065132 SS07F 88"8"Stainless Steel33°FFlanged JointFlanged Joint43°CStraight€5,655.20
RFQ
WATTS SS07F 10 Single Detector Check Valve, Straight, Size 10 Inch, Stainless Steel | BY7GGG 0065133 SS07F 1010"10"Stainless Steel33°FFlanged JointFlanged Joint43°CStraight€6,132.34
RFQ
WATTS SS07F-CFM 4 Single Detector Check Valve, Straight, Size 4 Inch, Stainless Steel | BY7GGH 0065135 SS07F-CFM 44"4"Stainless Steel33°FFlanged JointFlanged Joint43°CStraight€3,530.50
RFQ
WATTS SS07F-CFM 6 Single Detector Check Valve, Straight, Size 6 Inch, Stainless Steel | BY7GGJ 0065137 SS07F-CFM 66"6"Stainless Steel33°FFlanged JointFlanged Joint43°CStraight€4,790.59
RFQ
WATTS SS07F-GPM 4 Single Detector Check Valve, Straight, Size 4 Inch, Stainless Steel | BY7GGK 0065136 SS07F-GPM 44"4"Stainless Steel33°FFlanged JointFlanged Joint43°CStraight€3,530.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS SS07F-GPM 10 0065142 Single Detector Check Valve, Straight, 10 Inch Inlet, Stainless Steel
€8,164.17 /unit