WATTS SR909-OSY 6 Reduced Pressure Zone Assembly, Mechanical Joint, Size 6 Inch, Cast Iron | CB3ANV 0385753

WATTS SR909-OSY 6 0385753 Reduced Pressure Zone Assembly, Mechanical Joint, 6 Inch Size, Cast Iron

Item: CB3ANV Model: SR909-OSY 6Cross Ref: 0385753
Limited Availability
€21,856.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Body FinishEpoxy Coated
FittingNo
Inlet Size6"
Inlet TypeMechanical Joint
MaterialCast Iron
Max. Temp.110°F
Max. Working Pressure12.06 Bar
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size6"
Outlet TypeMechanical Joint
Seat MaterialBronze
Series909
StrainerNo
TypeValve To Accessory
Valve TypeOutside Stem And Yoke Gate Valve

Product Details:

Reduced Pressure Zone Assembly, Mechanical Joint, 6 Inch Size, Cast Iron

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS SR909-OSY 6 0385753 Reduced Pressure Zone Assembly, Mechanical Joint, 6 Inch Size, Cast Iron
€21,856.98 /unit