WATTS SD-3-LS-MFXMF 3/8 Dual Check Valve, Flare Joint, Size 3/8 Inch, Stainless Steel | CC9NTH 0061678

WATTS SD-3-LS-MFXMF 3/8 0061678 Dual Check Valve, Flare Joint, 3/8 Inch Size, Stainless Steel

Item: CC9NTH Model: SD-3-LS-MFXMF 3/8Cross Ref: 0061678
Limited Availability
€452.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Check Valve
Backflow Preventer TypeDual Check With Atmospheric Vent
Body FinishPlain
Body MaterialStainless Steel
Disc MaterialSantoprene
FittingNo
Inlet ConnectionFlare Joint
Inlet Size3/8"
Inlet Thread TypeNPT
Inlet TypeFlare Joint
Max. Operating Pressure150 psi
Max. Temp.130°F
Meter TypeNo Meter
Min. Temp.54°F
OperationContinuous
Outlet ConnectionFlare Joint
Outlet Size3/8"
Outlet TypeFlare Joint
Seat MaterialNoryl
SeriesSD-3 Series
StrainerNo
TypeKit , No Shutoff Valve

Shipping Info:

Ship weight (kg) 0.135

Product Details:

Dual Check Valve, Flare Joint, 3/8 Inch Size, Stainless Steel

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS SD-3-LS-MFXMF 3/8 0061678 Dual Check Valve, Flare Joint, 3/8 Inch Size, Stainless Steel
€452.75 /unit