Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS RK 009 RT 1/4 - 3/4 Backflow Preventer Repair Kit | AE3BBD 5AJ58

WATTS RK 009 RT 1/4 - 3/4 Backflow Preventer Repair Kit

Item: AE3BBD Model: RK 009 RT 1/4 - 3/4Cross Ref: 5AJ58
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€133.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBackflow Preventer Repair Kit
Compatible Valve Size3/4" to 1"
Compatible With Grainger Part No.6A770
Compatible With Mfr. Model No.009QT
Compatible With SeriesSeries 009
Includes(2) Disc Assembly, (2) RV Seat O-Ring, (2) Seat O-Ring, Cover O-Ring, Diaphragm, Stem O-Rings
Product TypeComplete Rubber Parts Kit
TypeRepair Kit

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)8.38
Ship length (cm)7.62
Ship width (cm)6.6
HS code8481909085
Country of OriginUS

Product Variants

ProductModelMPNPrice
WATTS RK 007 M1 11/2 - 2 Backflow Preventer Repair Kit | AE3BBE 5AJ66 RK 007 M1 11/2 - 2RK 007 M1 11/2 - 2€54.54
WATTS RK909RT21/2-3 Backflow Preventer Repair Kit | CH9QAG RK909RT21/2-3RK909RT21/2-3€439.46
WATTS RK757-757-RPDA-RT-RS Backflow Preventer Repair Kit | CH9QAH RK757-757-RPDA-RT-RSRK757-757-RPDA-RT-RS€58.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS RK 009 RT 1/4 - 3/4 Backflow Preventer Repair Kit
€133.77 /unit