WATTS RA-2-AP 1/2 Steam Radiator Angle Valve, Inlet Size 1/2 Inch, 60 Psi, Steam Pressure 15 Psi | BY7GJA 0067545

WATTS RA-2-AP 1/2 0067545 Steam Radiator Angle Valve, 1/2 Inch Inlet, 60 To 15 Psi Pressure

Item: BY7GJA Model: RA-2-AP 1/2Cross Ref: 0067545
In Stock

Get it by Tuesday, Jun 17

€76.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Valve
Body MaterialBrass
Body StyleAngle
Inlet Connection TypeFemale Threaded
Inlet Size1/2"
LeadPresent
Max. Pressure60 psi
Max. Steam Pressure15 psi
Max. Temp.250°F
Max. Water Pressure60 psi
Mfr. SeriesRA-2-AP
Outlet Size1/2"
Outlet TypeUnion Joint

Shipping Info:

Ship weight (kg) 0.3554

Product Details:

Steam Radiator Angle Valve, 1/2 Inch Inlet, 60 To 15 Psi Pressure

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS RA-2-AP 1/2 0067545 Steam Radiator Angle Valve, 1/2 Inch Inlet, 60 To 15 Psi Pressure
€76.45 /unit