WATTS RA-1-SW 1/2 Steam Radiator Gate Valve, Inlet Size 1/2 Inch, 60 Psi, Steam Pressure 15 Psi | CA3XQY 0067605

WATTS RA-1-SW 1/2 0067605 Steam Radiator Gate Valve, 1/2 Inch Inlet, 60 To 15 Psi Pressure

Item: CA3XQY Model: RA-1-SW 1/2Cross Ref: 0067605
In Stock

Get it by Tuesday, Jun 17

€121.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Body MaterialBronze
Body PatternStraight
Body StyleStraight
Inlet ConnectionFemale Threaded
Inlet Size1/2"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
LeadPresent
Max. Pressure60 psi
Max. Steam Pressure15 psi
Max. Water Pressure60 psi
Mfr. SeriesRA-1-SW Series
Outlet ConnectionUnion Joint
Outlet Size1/2"
Outlet TypeUnion Joint

Shipping Info:

Ship weight (kg) 0.3859

Product Details:

Steam Radiator Gate Valve, 1/2 Inch Inlet, 60 To 15 Psi Pressure

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS RA-1-SW 1/2 0067605 Steam Radiator Gate Valve, 1/2 Inch Inlet, 60 To 15 Psi Pressure
€121.29 /unit