WATTS RA-1-SW 1 1/2 Steam Radiator Gate Valve, Inlet Size 1-1/2 Inch, 60 Psi, Steam Pressure 15 Psi | CA3XQZ 0067609

WATTS RA-1-SW 1 1/2 0067609 Steam Radiator Gate Valve, 1 1/2 Inch Inlet, 60 To 15 Psi Pressure

Item: CA3XQZ Model: RA-1-SW 1 1/2Cross Ref: 0067609
In Stock

Get it by Tuesday, Jun 17

€278.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Body MaterialBronze
Body PatternStraight
Body StyleStraight
Inlet ConnectionFemale Threaded
Inlet Size1 1/2"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
LeadPresent
Max. Pressure60 psi
Max. Steam Pressure15 psi
Max. Water Pressure60 psi
Mfr. SeriesRA-1-SW Series
Outlet ConnectionUnion Joint
Outlet Size1 1/2"
Outlet TypeUnion Joint

Shipping Info:

Ship weight (kg) 1.598

Product Details:

Steam Radiator Gate Valve, 1 1/2 Inch Inlet, 60 To 15 Psi Pressure

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS RA-1-SW 1 1/2 0067609 Steam Radiator Gate Valve, 1 1/2 Inch Inlet, 60 To 15 Psi Pressure
€278.61 /unit