WATTS PWSW40M1 Sediment Wound Filter, String Wound, Filter Size 2-1/2 x 40 Inch | BP7UHE 7100367

WATTS PWSW40M1 7100367 Sediment Wound Filter, String Wound, 2 1/2 Inch x 40 Inch Size

Item: BP7UHE Model: PWSW40M1Cross Ref: 7100367
Limited Availability
€30.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
End CapsDOE
Max. Capacity9999 gal.
Max. Flow Rate9999 GPM
Max. Temp.140°F
Mfr. SeriesPWSW Series
Min. Temp.40°F
Size2.5" x 40"
TypeString Wound

Shipping Info:

Ship weight (kg) 0.765

Product Details:

Sediment Wound Filter, String Wound, 2 1/2 Inch x 40 Inch Size

Product Variants

ProductModelMax. Temp.SizeMin. Temp.End CapsTypePrice
WATTS PWSW10M5 Sediment Wound Filter, String Wound, Filter Size 2-1/2 x 2-1/2 x 9-7/8 Inch | BP7TZY 7100357 PWSW10M5140°F2 1/2" x 2 1/2" x 9 7/8"40°FDOEString Wound€8.47
WATTS PWSW20FFM50 Sediment Wound Filter, String Wound, Filter Size 4-1/2 x 20 Inch | BP7UAA 7100377 PWSW20FFM50140°F4 1/2 x 2040°FDOEString Wound€41.30
WATTS PWSW10M1 Sediment Wound Filter, String Wound, Filter Size 2-1/2 x 9-7/8 Inch | BP7UGQ 7100356 PWSW10M1140°F2 1/2" x 9 7/8"40°FDOEString Wound€8.47
WATTS PWSW10M50 Sediment Wound Filter, String Wound, Filter Size 2-1/2 x 9-7/8 Inch | BP7UGV 7100359 PWSW10M50140°F2 1/2" x 9 7/8"40°FDOEString Wound€8.12
WATTS PWSW10M20 Sediment Wound Filter, String Wound, Filter Size 2-1/2 x 9-7/8 Inch | BP7UGW 7100358 PWSW10M20140°F2 1/2" x 9 7/8"40°FDOEString Wound€8.12
WATTS PWSW30M1 Sediment Wound Filter, String Wound, Filter Size 2-1/2 x 30 Inch | BP7UGX 7100364 PWSW30M1140°F2.5" x 30"40°FDOEString Wound€27.30
WATTS PWSW30M20 Sediment Wound Filter, String Wound, Filter Size 2-1/2 x 30 Inch | BP7UGY 7100366 PWSW30M20140°F2.5" x 30"40°FDOEString Wound€19.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS PWSW40M1 7100367 Sediment Wound Filter, String Wound, 2 1/2 Inch x 40 Inch Size
€30.23 /unit