WATTS PWS15T171G21 Water Softening System, Flow Rate 35 Gpm, Inlet Size 1-1/2 Inch | BP7UBH 7100064

WATTS PWS15T171G21 7100064 Water Softening System, 35 Gpm Flow Rate, 1 1/2 Inch Inlet

Item: BP7UBH Model: PWS15T171G21Cross Ref: 7100064
Limited Availability
€13,101.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Softener
Battery Requirements120V
By-pass MaterialNo By-Pass
Flow Rate35 GPM
Inlet Size1 1/2"
Inlet TypeFemale Threaded
LeadNot Present
Mfr. SeriesPWS15T
Mineral Tank Size21" x 62"
Outlet Size1 1/2"
Outlet TypeMale Threaded
Resin Type7 cu. ft.
Tank Size24" x 50"
Tank TypeFiberglass
Valve DesignDigital
Valve MaterialBrass
Valve TypeMetered

Product Details:

Water Softening System, 35 Gpm Flow Rate, 1 1/2 Inch Inlet

Product Variants

ProductModelFlow RateResin TypeTank SizeMineral Tank SizeLeadTank TypeBattery RequirementsInlet SizePrice
WATTS PWS15T171E21 Water Softening System, Flow Rate 25 Gpm, Inlet Size 1-1/2 Inch | BP7UBG 7100062 PWS15T171E2125 GPM4 cu. ft.24" x 41"16" x 65"Not PresentFiberglass120V1 1/2"€9,992.47
RFQ
WATTS PWS15T171D21 Water Softening System, Flow Rate 17 Gpm, Inlet Size 1-1/2 Inch | BP7UBJ 7100061 PWS15T171D2117 GPM3 cu. ft.24" x 41"14" x 65"Not PresentFiberglass120V1 1/2"€9,255.00
RFQ
WATTS PWS15T171F21 Water Softening System, Flow Rate 30 Gpm, Inlet Size 1-1/2 Inch | BP7UBL 7100063 PWS15T171F2130 GPM5 cu. ft.24" x 41"18" x 65"Not PresentFiberglass120V1 1/2"€11,535.20
RFQ
WATTS PWS15T171C21 Water Softening System, Flow Rate 15 Gpm, Inlet Size 1-1/2 Inch | BP7UBM 7100060 PWS15T171C2115 GPM2 cu. ft.24" x 41"12" x 52"Not PresentFiberglass120V1 1/2"€8,681.27
RFQ
WATTS PWS15T171H21 Water Softening System, Flow Rate 40 Gpm, Inlet Size 1-1/2 Inch | BP7UBN 7100065 PWS15T171H2140 GPM10 cu. ft.30" x 50"24" x 72"Not PresentFiberglass120V1 1/2"€16,617.70
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS PWS15T171G21 7100064 Water Softening System, 35 Gpm Flow Rate, 1 1/2 Inch Inlet
€13,101.56 /unit