WATTS PWR40223123 Reverse Osmosis System, 230V | BP7UCE 7100080

WATTS PWR40223123 7100080 Reverse Osmosis System, 230V

Item: BP7UCE Model: PWR40223123Cross Ref: 7100080
Limited Availability
€58,271.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReverse Osmosis System
ControllerDigital
LeadNot Present
Max. Temp.100°F
Mfr. SeriesPWR4022
Min. Temp.35°F
Number Of Stages1
Voltage230V

Product Details:

Reverse Osmosis System, 230V

Product Variants

ProductModelVoltageMax. Temp.Min. Temp.LeadPrice
WATTS PWR40223083 Reverse Osmosis System, 230V | BP7UCA 7100078 PWR40223083230V100°F35°FNot Present€48,325.15
RFQ
WATTS PWR40223103 Reverse Osmosis System, 230V | BP7UCC 7100079 PWR40223103230V100°F35°FNot Present€53,387.02
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS PWR40223123 7100080 Reverse Osmosis System, 230V
€58,271.90 /unit