WATTS PWR40113022 Reverse Osmosis System, 230V | BP7UBQ 7100071

WATTS PWR40113022 7100071 Reverse Osmosis System, 230V, 3600 Gdp

Item: BP7UBQ Model: PWR40113022Cross Ref: 7100071
Limited Availability
€16,218.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReverse Osmosis System
ControllerNon Digital
LeadNot Present
Max. Temp.100°F
Mfr. SeriesPWR4011 Series
Min. Temp.35°F
Number Of Stages1
Voltage230V

Product Details:

Reverse Osmosis System, 230V

Product Variants

ProductModelVoltageMax. Temp.Min. Temp.LeadPrice
WATTS PWR40113012 Reverse Osmosis System, 230V | BP7UBU 7100070 PWR40113012230V100°F35°FNot Present€13,830.14
RFQ
WATTS PWR40113032 Reverse Osmosis System, 230V | BP7UBV 7100072 PWR40113032230V100°F35°FNot Present€18,909.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS PWR40113022 7100071 Reverse Osmosis System, 230V, 3600 Gdp
€16,218.02 /unit