WATTS PWPL2925M50 Pleated Sediment Filter, Pleated, Filter Size 2-3/4 x 29.25 Inch | BP7UDN 7100632

WATTS PWPL2925M50 7100632 Pleated Sediment Filter, Pleated, 2 3/4 inch x 29.25 Inch Size

Item: BP7UDN Model: PWPL2925M50Cross Ref: 7100632
In Stock

Get it by Thursday, Jun 12

€36.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Cartridge
End CapsDOE
Filter MediaPleated
Filter Size2 3/4" x 29 1/4"
Max. Capacity9999 gal.
Max. Flow Rate30 GPM
Max. Temp.140°F
Mfr. SeriesPWPL
Min. Temp.40°F

Shipping Info:

Ship weight (kg) 0.45

Product Details:

Pleated Sediment Filter, Pleated, 2 3/4 inch x 29.25 Inch Size

Product Variants

ProductModelFilter SizeMax. Flow RateMax. Temp.Filter MediaMin. Temp.End CapsMax. CapacityPrice
WATTS PWPL10M20 Pleated Sediment Filter, Pleated, Filter Size 2.5 x 9.78 Inch | BP7UAC 7100391 PWPL10M202.5" x 9.78"8 GPM140°FPleated40°FDOE9999 gal.€14.37
WATTS PWPL20FFM5 Pleated Sediment Filter, Pleated, Filter Size 4-1/2 x 20 Inch | BP7UAD 7100416 PWPL20FFM54.5" x 20"25 GPM140°FPleated40°FDOE9999 gal.€47.20
WATTS PWPL2925M1A Pleated Sediment Filter, Filter Size 2-3/4 x 29.25 Inch | BP7UDL 7100627 PWPL2925M1A2 3/4" x 29 1/4"------€80.74
WATTS PWPL2925M035 Pleated Sediment Filter, Pleated, Filter Size 2-3/4 x 29.25 Inch | BP7UDM 7100628 PWPL2925M0352 3/4" x 29 1/4"12 GPM140°FPleated40°FDOE-€54.93
WATTS PWPL2925M1 Pleated Sediment Filter, Pleated, Filter Size 2-3/4 x 29.25 Inch | BP7UDP 7100629 PWPL2925M12 3/4" x 29 1/4"12 GPM140°FPleated40°FDOE-€53.84
WATTS PWPL2925M5 Pleated Sediment Filter, Pleated, Filter Size 2-3/4 x 29.25 Inch | BP7UDQ 7100630 PWPL2925M52 3/4" x 29 1/4"21 GPM140°FPleated40°FDOE9999 gal.€36.14
WATTS PWPL2925M20 Pleated Sediment Filter, Pleated, Filter Size 2-3/4 x 29.25 Inch | BP7UDR 7100631 PWPL2925M202 3/4" x 29 1/4"24 GPM140°FPleated40°FDOE9999 gal.€36.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS PWPL2925M50 7100632 Pleated Sediment Filter, Pleated, 2 3/4 inch x 29.25 Inch Size
€36.14 /unit