WATTS PWHS22X4 Multi Cartridge Housing, Size 4 Inch, Stainless Steel | BP7UFV 7100322

WATTS PWHS22X4 7100322 Multi Cartridge Housing, 4 Inch Size, Stainless Steel

Item: BP7UFV Model: PWHS22X4Cross Ref: 7100322
Limited Availability
€14,663.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Housing
Housing MaterialStainless Steel
Housing Material GradeGrade 316
Inlet Size4"
Inlet TypeFlanged Joint
Lid TypeBand Clamp
Max. Flow Rate600 GPM
Max. Pressure150 psi
Max. Temp.140°F
Mfr. SeriesPWHS
Min. Temp.40°F
Number Of Cartridges Required22
Outlet Size4"
Outlet TypeFlanged Joint

Product Details:

Multi Cartridge Housing, 4 Inch Size, Stainless Steel

Product Variants

ProductModelMax. Flow RateNumber Of Cartridges RequiredMax. PressureMax. Temp.Lid TypeMin. Temp.Housing Material GradePrice
WATTS PWHS5X4 Multi Cartridge Housing, Size 2 Inch, Stainless Steel | BP7UFM 7100318 PWHS5X4150 GPM5150 psi140°FBand Clamp40°FGrade 316€2,821.48
RFQ
WATTS PWHS4X3 Multi Cartridge Housing, Size 2 Inch, Stainless Steel | BP7UFP 7100316 PWHS4X390 GPM4150 psi140°FBand Clamp40°FGrade 316€2,216.79
RFQ
WATTS PWHS12X3 Multi Cartridge Housing, Size 3 Inch, Stainless Steel | BP7UFQ 7100319 PWHS12X3250 GPM12150 psi140°FBand Clamp40°FGrade 316€8,797.77
RFQ
WATTS PWHS12X4 Multi Cartridge Housing, Size 3 Inch, Stainless Steel | BP7UFR 7100320 PWHS12X4300 GPM12150 psi140°FBand Clamp40°FGrade 316€10,291.86
RFQ
WATTS PWHS22X3 Multi Cartridge Housing, Size 4 Inch, Stainless Steel | BP7UFT 7100321 PWHS22X3500 GPM22150 psi140°FBand Clamp40°FGrade 316€13,187.12
RFQ
WATTS PWHSPS7X4 Multi Cartridge Premium Housing, Size 2 Inch, Stainless Steel | BP7UFU 7100326 PWHSPS7X4200 GPM7150 psi140°FBand Clamp40°FGrade 316€5,026.47
RFQ
WATTS PWHSPS4X2 Multi Cartridge Premium Housing, Size 2 Inch, Stainless Steel | BP7UFX 7100323 PWHSPS4X260 GPM4150 psi140°FBand Clamp40°FGrade 316€2,529.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS PWHS22X4 7100322 Multi Cartridge Housing, 4 Inch Size, Stainless Steel
€14,663.46 /unit