WATTS 0191014 | CA4EGL

WATTS M200-NRS 4 0191014 Double Check Valve Backflow Preventer Assembly, Shutoff Valve, 4 Inch Size, SS

Item: CA4EGL Model: M200-NRS 4Cross Ref: 0191014
Limited Availability
€4,894.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Backflow Preventer TypeDual Check With Atmospheric Vent
Body PatternStraight
Inlet Size4"
Inlet TypeFlanged Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure175 psi
Min. Temp.33°F
Seat MaterialRubber
TypeKit

Product Details:

Double Check Valve Backflow Preventer Assembly, Shutoff Valve, 4 Inch Size, SS

Product Variants

ProductModelBody PatternInlet TypeOutlet TypeSeat MaterialMax. Working PressureMin. Temp.TypeDisc MaterialPrice
WATTS 0191426 | BZ2KNL M200N-BFG 8--------€22,010.79
RFQ
WATTS 0191425 | BZ2KNM M200-BFG 8--------€17,942.21
RFQ
WATTS 0191000 | CA4EFW M200-OSY 2 1/2StraightFlanged JointFlanged JointRubber175 psi33°FKitRubber€4,172.97
RFQ
WATTS 0191001 | CA4EFX M200-OSY 3StraightFlanged JointFlanged JointRubber175 psi33°FKitRubber€4,380.87
RFQ
WATTS 0191002 | CA4EFY M200-OSY 4StraightFlanged JointFlanged JointRubber175 psi33°FKitRubber€5,174.71
RFQ
WATTS 0191003 | CA4EFZ M200-OSY 6StraightFlanged JointFlanged JointRubber175 psi33°FKitRubber€8,132.47
RFQ
WATTS 0191004 | CA4EGA M200-OSY 8StraightFlanged JointFlanged JointRubber175 psi33°FKitRubber€15,678.10
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS M200-NRS 4 0191014 Double Check Valve Backflow Preventer Assembly, Shutoff Valve, 4 Inch Size, SS
€4,894.26 /unit