WATTS LFU007-QT 1/2 Double Check Valve Assembly, Straight, Quarter Turn Ball Valve, Size 1/2 Inch | BY8WEH 0122602

WATTS LFU007-QT 1/2 0122602 Double Check Valve Assembly, Straight, Quarter Turn Ball Valve, 1/2 Inch Size

Item: BY8WEH Model: LFU007-QT 1/2Cross Ref: 0122602
Limited Availability
€539.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Body FinishCopper Silicon Alloy Plated
Body StyleStraight
Disc MaterialRubber
FittingNo
Inlet Size1/2"
Inlet TypeUnion Joint
MaterialLead Free Bronze
Max. Temp.180°F
Max. Working Pressure12.1 Bar
Meter TypeNo Meter
Min. Temp.33°F
Outlet Size1/2"
Outlet TypeUnion Joint
Seat MaterialRubber
SeriesLF007 Series
StrainerNo
Thread TypeFPT
TypeKit
Valve TypeQuarter Turn Ball Valve

Product Details:

Double Check Valve Assembly, Straight, Quarter Turn Ball Valve, 1/2 Inch Size

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFU007-QT 1/2 0122602 Double Check Valve Assembly, Straight, Quarter Turn Ball Valve, 1/2 Inch Size
€539.93 /unit