WATTS LFN55BM1-DU 3/4 IN Water Pressure Reducing Valve, Inlet Size 3/4 Inch, Working Pressure 27.6 Bar | BP2VVK 0009585

WATTS LFN55BM1-DU 3/4 IN 0009585 Water Pressure Reducing Valve, 3/4 Inch Inlet, 27.6 Bar Pressure

Item: BP2VVK Model: LFN55BM1-DU 3/4 INCross Ref: 0009585
Limited Availability
€281.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Pressure Reducing Valve
Body MaterialCopper Silicon Alloy
Disc MaterialReinforced EPDM
Inlet Size3/4"
Inlet TypeFemale Threaded
LeadNot Present
Max. Pressure27.6 Bar
Mfr. SeriesLFN55B-M1
Min. Temp.33°F
Outlet Size3/4"
Outlet TypeFemale Threaded
Pressure Setting Range3.4 Bar
StrainerYes
Trim MaterialBronze
TypeKit
Valve DesignStandard

Shipping Info:

Ship weight (kg) 1.089

Product Details:

Water Pressure Reducing Valve, 3/4 Inch Inlet, 27.6 Bar Pressure

Product Variants

ProductModelBody MaterialMax. PressureDisc MaterialInlet TypePressure Setting RangeOutlet TypeTypePipe SizePrice
WATTS 1/2 LF N55BUM1 Water Pressure Reducing Valve 1/2 Inch | AJ2HPJ 5DLZ9 1/2 LF N55BUM1-400 psi----Standard1/2"€148.22
WATTS 3/4 LF N55BUM1 Water Pressure Reducing Valve 3/4 Inch | AJ2HPK 5DMA0 3/4 LF N55BUM1-400 psi----Standard3/4"€165.31
WATTS LFN55BM1 U 3/4 Water Pressure Reducing Valve, Inlet Size 3/4 Inch, Working Pressure 27.6 Bar | BP2RFZ 0009589 LFN55BM1 U 3/4Copper Silicon Alloy27.6 BarReinforced EPDMFemale Threaded3.44 BarFemale ThreadedKit-€117.67
WATTS LFN55BM1 3/4 IN Water Pressure Reducing Valve, Range 25 to 75 Psi, Size 3/4 Inch, Brass | BP4DUC 0009588 LFN55BM1 3/4 INBrass27.6 BarReinforced EPDMFemale Threaded3.4 BarFemale ThreadedKit-€226.91
WATTS LFN55BM1 1/2 IN Water Pressure Reducing Valve, Inlet Size 1/2 Inch, Working Pressure 27.6 Bar | BP4DUD 0009538 LFN55BM1 1/2 INCopper Silicon Alloy400 psiReinforced EPDMFemale Threaded3.44 BarUnion JointKit-€223.88
WATTS LFN55BM1-DU 1/2 IN Water Pressure Reducing Valve, Inlet Size 1/2 Inch, Working Pressure 27.6 Bar | BP4DUT 0009536 LFN55BM1-DU 1/2 INCopper Silicon Alloy400 psiReinforced EPDMUnion Joint3.4 BarUnion JointKit-€257.48
WATTS LFN55BM1-DU-S 3/4 IN Water Pressure Reducing Valve, Inlet Size 3/4 Inch, Working Pressure 27.6 Bar | BP4DUV 0009586 LFN55BM1-DU-S 3/4 INBrass27.6 BarReinforced EPDMUnion Solder3.4 BarUnion SolderKit-€281.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFN55BM1-DU 3/4 IN 0009585 Water Pressure Reducing Valve, 3/4 Inch Inlet, 27.6 Bar Pressure
€281.16 /unit