WATTS LFN45BM1-DU-EZ-G 1 Water Pressure Reducing Valve, Range 25 to 75 Psi, Size 1 Inch | BP3RAL 0125309

WATTS LFN45BM1-DU-EZ-G 1 0125309 Water Pressure Reducing Valve, Double Union, 25 To 75 Psi, 1 Inch Size

Item: BP3RAL Model: LFN45BM1-DU-EZ-G 1Cross Ref: 0125309
Limited Availability
€304.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Pressure Reducing Valve
Adjustable Pressure Range25 psi to 75 psi
Adjustable Reduced Pressure Range25 psi to 75 psi
Body MaterialCopper Silicon Alloy
Disc MaterialElastomer
Inlet Size1"
Inlet Thread TypeNPT
Inlet TypeUnion Female Threaded , Union Joint
MaterialStainless Steel
Max. Operating Temp.180°F
Max. Pressure400 psi
Mfr. SeriesLFN45B-EZ Series
Min. Temp.33°F
Outlet Size1"
Outlet TypeUnion Female Threaded , Union Joint
Pressure Setting Range3.4 Bar
StrainerYes
StyleStandard
Thread TypeFPT
Trim MaterialEngineered Composite
Valve DesignStandard

Shipping Info:

Ship weight (kg) 1.215

Product Details:

Water Pressure Reducing Valve, Double Union, 25 To 75 Psi, 1 Inch Size

Product Variants

ProductModelBody MaterialDisc MaterialMax. PressureInlet TypePressure Setting RangeOutlet TypeValve DesignMax. Operating Temp.Price
WATTS LFN45B-EZM1-DU 1 Water Pressure Reducing Valve, Range 25 to 75 Psi, Size 3/4 Inch, Brass | BP2WED 0009498 LFN45B-EZM1-DU 1Copper Silicon AlloyElastomer400 psiUnion Female Threaded3.4 BarUnion JointStandard180°F€268.92
WATTS LFN45B-EZM1-DU 3/4 Water Pressure Reducing Valve, Range 25 to 75 Psi, Size 3/4 Inch, Brass | BP3BDL 0009482 LFN45B-EZM1-DU 3/4BrassReinforced EPDM20.7 BarUnion Joint3.4 BarUnion JointStandard-€249.08
WATTS LFN45BM1-DU-EZ-G 3/4 Water Pressure Reducing Valve, Range 25 to 75 Psi, Size 3/4 Inch | BP3RAE 0125308 LFN45BM1-DU-EZ-G 3/4Cast Copper Silicon AlloyElastomer27.6 BarUnion Joint3.4 BarUnion JointStandard-€281.93
WATTS LFN45BM1-DU-EZ-GG 3/4 Water Pressure Reducing Valve, Range 25 to 75 Psi, Size 3/4 Inch | BP3RAF 0125312 LFN45BM1-DU-EZ-GG 3/4Cast Copper Silicon AlloyElastomer27.6 BarUnion Joint3.4 BarUnion JointStandard-€367.51
WATTS LFN45BM1-DU-EZ-GG 1 Water Pressure Reducing Valve, Range 25 to 75 Psi, Size 1 Inch | BP3RAK 0125311 LFN45BM1-DU-EZ-GG 1Copper Silicon AlloyElastomer400 psiFemale Threaded3.45 BarFemale ThreadedStandard180°F€431.68
WATTS LFN45BDU-EZ-PEXXPEX-M1 1 Water Pressure Reducing Valve, 25 to 75 Psi, Size 1 Inch, Copper Silicon Alloy | BP3RAM 0125316 LFN45BDU-EZ-PEXXPEX-M1 1Copper Silicon AlloyElastomer400 psiUnion PEX3.4 BarUnion PEXStandard180°F€268.92
WATTS LFN45BDU-EZ-PEXXPEX-M1 3/4 Water Pressure Reducing Valve, 25 to 75 Psi, Size 3/4 Inch, Copper Silicon Alloy | BP3RAN 0125314 LFN45BDU-EZ-PEXXPEX-M1 3/4Cast Copper Silicon AlloyElastomer27.6 BarUnion PEX3.4 BarUnion PEXStandard-€265.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFN45BM1-DU-EZ-G 1 0125309 Water Pressure Reducing Valve, Double Union, 25 To 75 Psi, 1 Inch Size
€304.07 /unit