WATTS 0124375 | CA7NWH

WATTS LFM300N-BFG-CFM 3 0124375 Double Check Detector Backflow Assembly, 3 Inch Size, Butterfly Valve

Item: CA7NWH Model: LFM300N-BFG-CFM 3Cross Ref: 0124375
Limited Availability
€7,341.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Backflow Preventer TypeDouble Check Detector Assembly
Body PatternN Pattern
Bypass Size3/4"
Disc MaterialSilicone
Inlet Size3"
Inlet TypeGrooved Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure175 psi
Meter TypeCFM
Min. Temp.33°F
Outlet TypeGrooved Joint

Product Details:

Double Check Detector Backflow Assembly, 3 Inch Size, Butterfly Valve

Product Variants

ProductModelBody PatternMeter TypeInlet TypeOutlet TypeMax. Working PressureMin. Temp.Disc MaterialBypass SizePrice
WATTS 0124403 | BY4BDE LFM300-DOSY-G 8StraightGPMFlanged JointFlanged Joint175 psi33°FSilicone3/4"€16,689.88
RFQ
WATTS 0124404 | BY4BDF LFM300-OSY-LM 2 1/2--------€5,755.11
RFQ
WATTS 0124405 | BY4BDG LFM300-OSY-LM 3--------€6,575.46
RFQ
WATTS 0124406 | BY4BDH LFM300-OSY-LM 4--------€8,564.99
RFQ
WATTS 0124407 | BY4BDJ LFM300-OSY-LM 6--------€9,089.59
RFQ
WATTS 0124408 | BY4BDK LFM300-OSY-LM 8--------€16,556.56
RFQ
WATTS 0124338 | CA3KHH LFM300-OSY-CFM 2 1/2StraightCFMFlanged JointFlanged Joint175 psi33°FSilicone3/4"€5,886.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFM300N-BFG-CFM 3 0124375 Double Check Detector Backflow Assembly, 3 Inch Size, Butterfly Valve
€7,341.44 /unit