WATTS LFIPFM1-S-HV 1 1/2 Isolation Pump Flange, Inlet Size 1-1/2 Inch, 406 Degrees F, WOG 600 Psi | CB2FHJ 0123037

WATTS LFIPFM1-S-HV 1 1/2 0123037 Isolation Pump Flange, 1 1/2 Inch Inlet, 406 Deg. F, 600 Psi Pressure

Item: CB2FHJ Model: LFIPFM1-S-HV 1 1/2Cross Ref: 0123037
Limited Availability
€149.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
ActuatorYes
AssembledNo
Ball MaterialChrome Plated Brass
Body FinishBrass
Body MaterialBrass
Control TypeTee Handle
Inlet Size1 1/2"
Inlet TypeSocket
LeadNot Present
Max. Temp.406°F
Mfr. SeriesLFIPF-HV Series
Outlet Size1 1/2"
Outlet TypeSocket
Seat MaterialVirgin PTFE
Shaft MaterialBrass
Stem TypeBottom Loaded Blowout Proof
Valve Design2 Piece
Wog (psi)600 psi

Shipping Info:

Ship weight (kg) 1.3005

Product Details:

Isolation Pump Flange, 1 1/2 Inch Inlet, 406 Deg. F, 600 Psi Pressure

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFIPFM1-S-HV 1 1/2 0123037 Isolation Pump Flange, 1 1/2 Inch Inlet, 406 Deg. F, 600 Psi Pressure
€149.09 /unit