WATTS LFFBVS-3C-SS 1/2 Ball And Stem Valve, Inlet Size 1/2 Inch, WOG 600 Psi | BY6KWU 0123468

WATTS LFFBVS-3C-SS 1/2 0123468 Ball And Stem Valve, 1/2 Inch Inlet, 600 Psi

Item: BY6KWU Model: LFFBVS-3C-SS 1/2Cross Ref: 0123468
Limited Availability
€170.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeNo
AssembledYes
Ball MaterialStainless Steel
Body FinishBrass
Body MaterialCopper Silicon Alloy Brass
Control TypeLever Handle
Inlet ConnectionSocket
Inlet Size1/2"
Inlet TypeSocket
LeadNot Present
Max. Temp.400°F
Mfr. SeriesLFFBV-3C-SS
Min. Temp.-40°F
Outlet ConnectionSocket
Outlet Size1/2"
Outlet TypeSocket
Port TypeFull
Seat MaterialVirgin PTFE
Shaft MaterialStainless Steel
Shaft Material GradeGrade 316
Stem TypeBottom Loaded Blowout Proof
Valve DesignTwo Piece
Washer MaterialVirgin PTFE
Wog (psi)600 psi

Shipping Info:

Ship weight (kg) 0.1616

Product Details:

Ball And Stem Valve, 1/2 Inch Inlet, 600 Psi

Product Variants

ProductModelInlet SizeOutlet SizeBody MaterialBall MaterialSeat MaterialPort TypeActuator TypeBody FinishPrice
WATTS LFFBVS-3C-SS 1 Ball And Stem Valve, Inlet Size 1 Inch, WOG 600 Psi | BY6KWV 0123470 LFFBVS-3C-SS 11"1"Copper Silicon Alloy BrassStainless SteelVirgin PTFEFullNoBrass€285.50
WATTS LFFBVS-3C-SS 1 1/4 Ball And Stem Valve, Inlet Size 1-1/4 Inch, WOG 600 Psi | BY6KWW 0123471 LFFBVS-3C-SS 1 1/41 1/4"1 1/4"Copper Silicon Alloy BrassStainless SteelVirgin PTFEFullNoBrass€445.46
WATTS LFFBVS-3C-SS 1 1/2 Ball And Stem Valve, Inlet Size 1-1/2 Inch, WOG 600 Psi | BY6KWX 0123472 LFFBVS-3C-SS 1 1/21 1/2"1 1/2"Copper Silicon Alloy BrassStainless SteelVirgin PTFEFullNoBrass€535.89
WATTS LFFBVS-3C-SS 2 Ball And Stem Valve, Inlet Size 2 Inch, WOG 600 Psi | BY6KWY 0123473 LFFBVS-3C-SS 22"2"Copper Silicon Alloy BrassStainless SteelVirgin PTFEFullNoBrass€802.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFFBVS-3C-SS 1/2 0123468 Ball And Stem Valve, 1/2 Inch Inlet, 600 Psi
€170.42 /unit