WATTS LFFBV-3C-SS 1 1/2 Ball And Stem Valve, Inlet Size 1-1/2 Inch, 400 Degrees F, WOG 600 Psi | BY6KWR 0123466

WATTS LFFBV-3C-SS 1 1/2 0123466 Ball And Stem Valve, 1 1/2 Inch Inlet, 400 Deg. F, 600 Psi

Item: BY6KWR Model: LFFBV-3C-SS 1 1/2Cross Ref: 0123466
In Stock

Get it by Tuesday, Jun 17

€535.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeNo
AssembledYes
Ball MaterialStainless Steel
Body FinishBrass
Body MaterialCopper Silicon Alloy Brass
Control TypeLever Handle
Inlet ConnectionFemale Threaded
Inlet Size1 1/2"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
LeadNot Present
Max. Temp.400°F
Mfr. SeriesLFFBV-3C-SS
Min. Temp.-40°F
Outlet ConnectionFemale Threaded
Outlet Size1 1/2"
Outlet TypeFemale Threaded
Port TypeFull
Seat MaterialVirgin PTFE
Shaft MaterialStainless Steel
Shaft Material GradeGrade 316
Stem TypeBottom Loaded Blowout Proof
Valve DesignTwo Piece
Washer MaterialVirgin PTFE
Wog (psi)600 psi

Shipping Info:

Ship weight (kg) 1.1686

Product Details:

Ball And Stem Valve, 1 1/2 Inch Inlet, 400 Deg. F, 600 Psi

Product Variants

ProductModelBody MaterialBall MaterialInlet SizeControl TypeShaft MaterialActuator TypeOutlet SizeOutlet TypePrice
WATTS 0555098 | BR6EQQ LFFBV-3C-LH 1 1/2Copper Silicon Alloy BrassChrome Plated Brass1 1/2"Tee HandleBrass---€212.14
RFQ
WATTS 0555097 | BR6EQW LFFBV-3C-LH 1Copper Silicon Alloy BrassChrome Plated Brass1"Tee HandleBrass---€144.92
RFQ
WATTS LFFBV-3C-TH 1/2 Ball Valve, Inlet Size 1/2 Inch, Max. Temperature 400 Degrees F, WOG 600 Psi | BY6KWL 0123461 LFFBV-3C-TH 1/2Copper Silicon Alloy BrassChrome Plated Brass1/2"Tee HandleBrassNo1/2"Female Threaded€60.55
WATTS LFFBV-3C-SS 1/2 Ball And Stem Valve, Inlet Size 1/2 Inch, 400 Degrees F, WOG 600 Psi | BY6KWM 0123462 LFFBV-3C-SS 1/2Copper Silicon Alloy BrassStainless Steel1/2"Lever HandleStainless SteelNo1/2"Female Threaded€170.42
WATTS LFFBV-3C-SS 1 Ball And Stem Valve, Inlet Size 1 Inch, 400 Degrees F, WOG 600 Psi | BY6KWN 0123464 LFFBV-3C-SS 1Copper Silicon Alloy BrassStainless Steel1"Lever HandleStainless SteelNo1"Female Threaded€285.50
WATTS LFFBV-3C-SS 3/4 Ball And Stem Valve, Inlet Size 3/4 Inch, 400 Degrees F, WOG 600 Psi | BY6KWP 0123463 LFFBV-3C-SS 3/4Copper Silicon Alloy BrassStainless Steel3/4"Lever HandleStainless SteelNo3/4"Female Threaded€239.92
WATTS LFFBV-3C-SS 1 1/4 Ball And Stem Valve, Inlet Size 1-1/4 Inch, 400 Degrees F, WOG 600 Psi | BY6KWQ 0123465 LFFBV-3C-SS 1 1/4Copper Silicon Alloy BrassStainless Steel1 1/4"Tee HandleStainless SteelNo1 1/4"Female Threaded€445.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFFBV-3C-SS 1 1/2 0123466 Ball And Stem Valve, 1 1/2 Inch Inlet, 400 Deg. F, 600 Psi
€535.89 /unit