WATTS LFFBV-3C/LFFBVS-3C 1 1/4 | CA3ECQ 0899071

WATTS LFFBV-3C/LFFBVS-3C 1 1/4 0899071

Item: CA3ECQ Model: LFFBV-3C/LFFBVS-3C 1 1/4Cross Ref: 0899071
Limited Availability
€35.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 0.0796

Product Variants

ProductModelBody MaterialBall MaterialInlet SizeControl TypeShaft MaterialActuator TypeOutlet SizeOutlet TypePrice
WATTS 0555098 | BR6EQQ LFFBV-3C-LH 1 1/2Copper Silicon Alloy BrassChrome Plated Brass1 1/2"Tee HandleBrass---€212.14
RFQ
WATTS 0555097 | BR6EQW LFFBV-3C-LH 1Copper Silicon Alloy BrassChrome Plated Brass1"Tee HandleBrass---€144.92
RFQ
WATTS LFFBV-3C-TH 1/2 Ball Valve, Inlet Size 1/2 Inch, Max. Temperature 400 Degrees F, WOG 600 Psi | BY6KWL 0123461 LFFBV-3C-TH 1/2Copper Silicon Alloy BrassChrome Plated Brass1/2"Tee HandleBrassNo1/2"Female Threaded€60.55
WATTS LFFBV-3C-SS 1/2 Ball And Stem Valve, Inlet Size 1/2 Inch, 400 Degrees F, WOG 600 Psi | BY6KWM 0123462 LFFBV-3C-SS 1/2Copper Silicon Alloy BrassStainless Steel1/2"Lever HandleStainless SteelNo1/2"Female Threaded€170.42
WATTS LFFBV-3C-SS 1 Ball And Stem Valve, Inlet Size 1 Inch, 400 Degrees F, WOG 600 Psi | BY6KWN 0123464 LFFBV-3C-SS 1Copper Silicon Alloy BrassStainless Steel1"Lever HandleStainless SteelNo1"Female Threaded€285.50
WATTS LFFBV-3C-SS 3/4 Ball And Stem Valve, Inlet Size 3/4 Inch, 400 Degrees F, WOG 600 Psi | BY6KWP 0123463 LFFBV-3C-SS 3/4Copper Silicon Alloy BrassStainless Steel3/4"Lever HandleStainless SteelNo3/4"Female Threaded€239.92
WATTS LFFBV-3C-SS 1 1/4 Ball And Stem Valve, Inlet Size 1-1/4 Inch, 400 Degrees F, WOG 600 Psi | BY6KWQ 0123465 LFFBV-3C-SS 1 1/4Copper Silicon Alloy BrassStainless Steel1 1/4"Tee HandleStainless SteelNo1 1/4"Female Threaded€445.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFFBV-3C/LFFBVS-3C 1 1/4 0899071
€35.13 /unit