WATTS 0124557 | CA9CCT

WATTS LFC300-OSY-CFM 2 1/2 0124557 Double Check Detector Backflow Assembly, 2 1/2 Inch Size, Shutoff Valve

Item: CA9CCT Model: LFC300-OSY-CFM 2 1/2Cross Ref: 0124557
Limited Availability
€4,798.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Backflow Preventer TypeDouble Check Detector Assembly
Body PatternStraight
Bypass Size3/4"
Disc MaterialRubber
Inlet Size2 1/2"
Inlet TypeFlanged Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure175 psi
Meter TypeCFM
Min. Temp.33°F
Outlet TypeFlanged Joint
Seat MaterialRubber
TypeKit

Product Details:

Double Check Detector Backflow Assembly, 2 1/2 Inch Size, Shutoff Valve

Product Variants

ProductModelBody PatternInlet TypeOutlet TypeMeter TypeSeat MaterialMax. Working PressureMin. Temp.Disc MaterialPrice
WATTS 0124561 | BY3RYN LFC300-OSY-CFM 8StraightFlanged JointFlanged JointCFMRubber175 psi33°FRubber€13,361.61
RFQ
WATTS 0124562 | BY3RYP LFC300-OSY-CFM 10StraightFlanged JointFlanged JointCFMRubber175 psi33°FRubber€19,627.13
RFQ
WATTS 0124563 | BY3RYQ LFC300-OSY-GPM 2 1/2StraightFlanged JointFlanged JointGPMRubber175 psi33°FRubber€4,798.02
RFQ
WATTS 0124564 | BY3RYR LFC300-OSY-GPM 3StraightFlanged JointFlanged JointGPMRubber175 psi33°FRubber€5,291.91
RFQ
WATTS 0124565 | BY3RYT LFC300-OSY-GPM 4StraightFlanged JointFlanged JointGPMRubber175 psi33°FRubber€6,123.43
RFQ
WATTS 0124567 | BY3RYU LFC300-OSY-GPM 8StraightFlanged JointFlanged JointGPMRubber175 psi33°FRubber€13,361.61
RFQ
WATTS 0124566 | BY3RYV LFC300-OSY-GPM 6StraightFlanged JointFlanged JointGPMRubber175 psi33°FRubber€7,762.79
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFC300-OSY-CFM 2 1/2 0124557 Double Check Detector Backflow Assembly, 2 1/2 Inch Size, Shutoff Valve
€4,798.02 /unit