WATTS LFBP30 75-175 1/2 Bypass Control Relief Valve, Inlet Size 1/2 Inch, Range 75 to 175 Psi | BP4FWC 0121401

WATTS LFBP30 75-175 1/2 0121401 Bypass Control Relief Valve, 1/2 Inch Inlet, 75 To 175 Psi Pressure

Item: BP4FWC Model: LFBP30 75-175 1/2Cross Ref: 0121401
In Stock

Get it by Friday, Jun 13

€597.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBypass Control Relief Valve
Body MaterialCopper Silicon Alloy
Inlet ConnectionMale Threaded
Inlet Size1/2"
Inlet Thread TypeNPT
Inlet TypeMale Threaded
LeadNot Present
Max. Temp.180°F
Mfr. SeriesLFBP30 Series
Outlet ConnectionFemale Threaded
Outlet Size1/2"
Outlet TypeFemale Threaded
Pressure Range75 psi to 175 psi

Shipping Info:

Ship weight (kg) 0.531

Product Details:

Bypass Control Relief Valve, 1/2 Inch Inlet, 75 To 175 Psi Pressure

Product Variants

ProductModelBody MaterialInlet SizeInlet TypeLeadMax. Temp.Price
WATTS LFBP30 10-50 1/2 Bypass Control Relief Valve, Inlet Size 1/2 Inch, Relief Pressure 25 Psi | BP4FWA 0121399 LFBP30 10-50 1/2Copper Silicon Alloy1/2"Male ThreadedNot Present180°F€597.47
WATTS LFBP30 45-100 1/2 Bypass Control Relief Valve, Inlet Size 1/2 Inch, Range 45 to 100 Psi | BP4FWB 0121400 LFBP30 45-100 1/2Copper Silicon Alloy1/2"Male ThreadedNot Present180°F€597.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFBP30 75-175 1/2 0121401 Bypass Control Relief Valve, 1/2 Inch Inlet, 75 To 175 Psi Pressure
€597.47 /unit