WATTS LFBD5 1/2 Boiler Drain Shutoff, Inlet Size 1/2 Inch, 180 Degrees F, 200 Psi | CC7EUP 0123620

WATTS LFBD5 1/2 0123620 Boiler Drain Shutoff, 1/2 Inch Inlet, 180 Deg. F, 200 Psi Pressure

Item: CC7EUP Model: LFBD5 1/2Cross Ref: 0123620
In Stock

Get it by Tuesday, Jun 17

€21.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoiler Drain Valve
Body MaterialBrass
Body PatternStraight
Body StyleStraight
Inlet ConnectionMale Threaded
Inlet Size1/2"
Inlet Thread TypeIPS
LeadNot Present
Max. Pressure200 psi
Max. Steam Pressure9999 psi
Max. Temp.180°F
Max. Water Pressure9999 psi
Mfr. SeriesLFBD Series
Outlet ConnectionMale Threaded
Outlet Size1/2"
PlugNo
Relief Pressure9999 psi
StrainerNo

Shipping Info:

Ship weight (kg) 0.1806

Product Details:

Boiler Drain Shutoff, 1/2 Inch Inlet, 180 Deg. F, 200 Psi Pressure

Product Variants

ProductModelInlet SizeInlet ConnectionOutlet SizeBody StyleBody PatternBody MaterialMax. PressureLeadPrice
WATTS LFBD-2C 3/4 Boiler Drain Shutoff, Inlet Size 3/4 Inch, 180 Degrees F, 200 Psi | CA2KAB 0123619 LFBD-2C 3/43/4"Male Threaded3/4"Angle-Brass200 psiNot Present€19.84
WATTS LFBD-1C 1/2 Boiler Drain Shutoff, Inlet Size 1/2 Inch, 180 Degrees F, 200 Psi | CC7EUF 0123618 LFBD-1C 1/21/2"Male Threaded1/2"AngleAngleBrass200 psiNot Present€17.38
WATTS LFBD2 3/4 Boiler Drain Shutoff, Inlet Size 3/4 Inch, 180 Degrees F, 200 Psi | CC7EUN 0123622 LFBD2 3/43/4"Male Threaded3/4"Angle-Brass200 psiNot Present€25.62
WATTS LFBD6 3/4 Boiler Drain Shutoff, Inlet Size 3/4 Inch, 180 Degrees F, 200 Psi | CC7EUR 0123621 LFBD6 3/43/4"Male Threaded3/4"Straight-Brass200 psiNot Present€18.83
WATTS LFBD4F 3/4 Boiler Drain Shutoff, Inlet Size 3/4 Inch, 180 Degrees F, 200 Psi | CC7EUT 0123624 LFBD4F 3/43/4"Female Threaded3/4"Angle-Brass200 psiNot Present€23.62
WATTS LFBD3F 1/2 Boiler Drain Shutoff, Inlet Size 1/2 Inch, 180 Degrees F, 200 Psi | CC7EUU 0123623 LFBD3F 1/21/2"Female Threaded1/2"AngleAngleBrass200 psiNot Present€22.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFBD5 1/2 0123620 Boiler Drain Shutoff, 1/2 Inch Inlet, 180 Deg. F, 200 Psi Pressure
€21.62 /unit